Shop All Flap Wheels
Weiler
2" x 1" Tiger Coated Abrasive Flap Wheel, 1/4"-20 Threaded Stem, 60AO
Mfr # 52611
Zoro # G500942159
product price: $5.69
/ea
Sold in multiples of 10 for $56.90
$56.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Width 1.9 in
- Abrasive Material Aluminum Oxide
- Max RPM 25000
- Application Grinding; Fabrication; Tube ID Cleaning, Thread Cleaning and Deburring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 52611
- Zoro # G500942159
- UPC # 12382526115
- Country of Origin United States
- Category Flap Wheels
Dimensions
Width | 1.9 in |
Height | 1.4 in |
Length | 1.65 in |
Details
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Max RPM | 25000 |
Application | Grinding; Fabrication; Tube ID Cleaning, Thread Cleaning and Deburring |
For Use With | Die Grinder; Right Angle Die Grinder |
Color | Red |
Material Application | Steel |
Performance Level | High-Performance |
Description
Weiler Tiger premium aluminum oxide 2 inch coated abrasive flap wheels provide fast cutting and long life on steel and other metals. The 1/4 inch-20 threaded stem allows for easy mounting on a die grinder or right angle die grinder. The flap wheel can be dressed to conform to an application part. A solid hub construction increases balance and reduced vibration in applications such as tube ID cleaning, thread cleaning and deburring. Premium Line Provides Fast Cutting and Long Life. Can be dressed to conform to application part. A solid hub construction increases balance and reduced vibration. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, 120 Grit, Fine, Rapid Prep, Maroon (66261055310)
- WEILER 8" Narrow Face Crimped Wire Wheel, .0104" Fill, 5/8" Arbor Hole (1795)
- DEDECO SUNBURST 3'' TC 6-PLY DARK GREEN 50 GRIT (A/O) 1/UNIT (2256)
- DYNABRADE Belt, Coarse, 1"X30" (78019)
- WEILER 2" x 1" x 80AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30724)
- WEILER 1-1/2" x 1" x 40AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30771)
- WEILER 2" x 1" Tiger Coated Abrasive Flap Wheel, 1/4" Stem, 60AO (52015)
- WEILER 3" x 1" Tiger Coated Abrasive Flap Wheel, 1/4"-20 Threaded Stem, 60AO (52621)
- WEILER 3" x 1" x 80AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30727)
- WEILER 2" x 1" Non-Woven Stem-Mounted Interleaf Flap Wheel, 320AO, 1/4" Stem (54502)
- SUPERIOR PADS AND ABRASIVES Elastic Grain Coated Non Woven Nylon Web Wheel - 600 Grit (AW-600)
- Weiler Flap Wheels