Shop All Cut-Off Wheels
Weiler
2" x .035" Wolverine Type 1 Cut-Off Wheel, A60T, 3/8" A.H.
Mfr # 56128
Zoro # G100942436
Sold in multiples of 100 for $87.00
$87.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 60
- Abrasive Material Aluminum Oxide
- Thickness 0.035 in
- Width 2 in
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 56128
- Zoro # G100942436
- UPC # 12382561284
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Width | 2 in |
Overall Length | 2 in |
Details
Abrasive Grit | 60 |
Abrasive Material | Aluminum Oxide |
Thickness | 0.035 in |
Color | Black |
Application | Cutting; Fabrication |
Max. RPM | 30000 |
Material Application | Steel |
Hardness | T |
Compatible Tool | Die Grinder |
Performance Level | Value |
Description
Weiler Wolverine 2 inch type 1 cutting wheels deliver a fast cut rate and consistent performance at a good value when cutting steel and other metals. The flat profile allows for deep cuts and .035" thickness is ideal for cutting tubes, bar stock and large cross-sections with a die grinder. The 3/8" open arbor offers a cost-effective mounting option when using adapting nuts.
Wolverine is an aggressive, get it done product line for everyday general purpose use. Aggressive cutting and grinding wheels that will get the job done fast. Excellent value for the professional that needs a tough, aggressive wheel. Dual reinforcement provides added strength for aggressive cutting. Thin cutting wheels deliver accurate, clean cuts. Open arbor offers a cost-effective mounting option when using adapting nuts.
Wolverine is an aggressive, get it done product line for everyday general purpose use. Aggressive cutting and grinding wheels that will get the job done fast. Excellent value for the professional that needs a tough, aggressive wheel. Dual reinforcement provides added strength for aggressive cutting. Thin cutting wheels deliver accurate, clean cuts. Open arbor offers a cost-effective mounting option when using adapting nuts.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 9" x 1/4 Grinding Wheel, 7/8" A.H. - SG CAST+STONE - Type 28 (61505)
- NORTON ABRASIVES Straight Grinding Wheel, Type 1, 4" dia. (66243527023)
- CGW ABRASIVES CGW Abrasives 45002 Cut-Off Wheel 4-1/2" x 7/8" 60 Grit Type 27 Zirconia Aluminium Oxide (45002)
- NORTON ABRASIVES Convolute Wheel, 8" dia, 2,500 RPM (66261058518)
- WEILER 4" x .035" Tiger Zirc Type 1 Cut-Off Wheel, Z60T, 3/8" A.H. (58013)
- WEILER 4" x .035" Tiger Zirc Type 1 Cut-Off Wheel, Z60T, 1/4" A.H. (58014)
- WEILER CW, 3" x 1/16" x 3/8", A36T, Type 1 (57060)
- WEILER 7" x .060" TIGER ZIRC Type 1 Cut-Off Wheel, Z60T, 7/8" A.H. (58003)
- WEILER 3" x 1/16" TIGER AO Type 1 Cutting Wheel, A36T, 1/4" A.H. (57066)
- WEILER 3" x 1/4" Wolverine Type 1 Snagging Wheel, A24T, 3/8" A.H. (56064)
- DEWALT 4" x 1/16" x 3/8" A36T fast cutting wheel (DW8716)
- Weiler Cut-Off Wheels