Shop All Wire Wheel Brushes
Weiler
2" Wire Wheel, .014" Steel Fill, 1/4" Stem
Mfr # 17907
Zoro # G700711692
product price: $11.29
/ea
Sold in multiples of 10 for $112.90
$112.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 17907
- Zoro # G700711692
- UPC # 12382179076
- Country of Origin United States
- Category Wire Wheel Brushes
Description
Weiler 2" Stem-Mounted Concave Crimped Wire Wheel provides a flexible brushing action for addressing corners and hard-to-reach areas on steel. The permanently-attached 1/4 in stem are intended for use on CNC,/Milling/Automatic Machines, Die Grinders, Drills, Drill Presses, Right Angle Die Grinders and Straight Grinders. Although they can also be mounted onto a drill, the speed and power of that tool will decrease the effectiveness of the brush. Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire Saucer shaped radial wheels provide flexible brushing action for addressing corners and hard-to-reach areas. Crimped wire wheels with a permanently-attached 1/4 in stem or shank are primarily intended for use on high speed die grinders. Although they can also be mounted onto a drill, the speed and power of that tool will light weight the effectiveness of the brush. Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Belt, 80G, 3/4"X18" (90254)
- ECONOLINE Siphon Feed Clear Hose (313221)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue (78072727142)
- WALTER SURFACE TECHNOLOGIES Wire Wheel Brush Crimped 6"x3/4" (13B065)
- WEILER 12" Cable Twist Knot Wire Wheel, .035" Steel Fill, 1" Arbor Hole (94026)
- WEILER 1-1/2" Wire Radial Wheel, .014" Steel Fill, 1/4" Stem (17953)
- WEILER 4" Narrow Face Nylox Wheel, .040/120SC Crimped Fill, 1/2"-3/8" (31124)
- WEILER 8" Standard Twist Knot Wire Wheel .016" Steel Fill 2" Arbor Hole (9430)
- WEILER 8" Crimped Filament Nylox Wheel, .035/180SC, 2" Arbor Hole (83130)
- WEILER Wheel Brush, Narrow Face, 8 in Brush dia, 3/4 in Face W, 5/8 in Arbor Hole, Crimped Filament/Wire Ty (01795)
- PFERD 12" Crimped Wire Wheel - Narrow Face - .012 CS Wire, 1-1/4" Keyed A.H. (80283)
- Weiler Wire Wheel Brushes