Shop All Wire Wheel Brushes
Weiler
2" Wire Wheel, .0118" Steel Fill, 1/4" Stem
Mfr # 17619
Zoro # G300712464
product price: $24.39
/ea
Sold in multiples of 10 for $243.90
$243.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 17619
- Zoro # G300712464
- UPC # 12382176198
- Country of Origin United States
- Category Wire Wheel Brushes
Description
Weiler 2" Wide Face Stem-Mounted Crimped Wire Wheel provides a flexible brushing action and consistent performance for demanding light-duty cleaning and deburring applications on Steel. The permanently-attached 1/4 in stem are intended for use on CNC,/Milling/Automatic Machines, Die Grinders, Drills, Drill Presses, Right Angle Die Grinders and Straight Grinders. Although they can also be mounted onto a drill, the speed and power of that tool will decrease the effectiveness of the brush. Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire. Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. Crimped wire wheels with a permanently-attached 1/4 in stem or shank are primarily intended for use on high speed die grinders. Although they can also be mounted onto a drill, the speed and power of that tool will light weight the effectiveness of the brush. Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sanding Belt, Coated, 1/2 in W, 24 in L, P80 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775801)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc Assorted Grit Assorted 7 pc (DCD050VFNH07G)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66252838793)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 4-1/2" dia. (7000121008)
- WEILER 3" Wire Wheel, .014" Stainless Steel Fill, 1/4" Stem (17618)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (94009)
- WEILER Mini Roughneck 4" Wire Wheel, .020" Steel Fill, 1/2"-3/8" Arbor Hole (13124)
- WEILER 4" Narrow Face Crimped Wire Wheel .0118" Steel 5/8"-1/2" Arbr Hole (00135)
- WEILER Crimped Wire Wheel Wire Brush, Stem, 3" (93129)
- WEILER 7" Wide Face Crimped Wire Wheel .0118" Steel Fill 2" Arbor Hole (3090)
- ZORO SELECT Wire Wheel Brush, 0.005" dia. Wire (66254443027)
- Weiler Wire Wheel Brushes