Shop All Wire Wheel Brushes
Weiler
2" Wire Radial Wheel, .014" Stainless Steel Fill, 1/4" Stem
Mfr # 17975
Zoro # G800711646
Sold in multiples of 10 for $207.90
$207.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 20000
- Overall Length 1.95 in
- Trim Length 7/16 in
- Face Width 3/8 in
- Fill Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 17975
- Zoro # G800711646
- UPC # 12382179755
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Overall Length | 1.95 in |
Trim Length | 7/16 in |
Face Width | 3/8 in |
Wire Dia. | 0.014 in |
Height | 1.45 in |
Width | 1.95 in |
Details
Max. RPM | 20000 |
Fill Material | Stainless Steel |
Application | Manufacturing |
Material Application | Stainless Steel |
Description
Weiler 2" Stem-Mounted Crimped Wire Radial Wheel provides a flexible brushing action and consistent performance for demanding light-duty cleaning and deburring applications on stainless steel. Side plates for a shorter trim length and more controlled brushing action. The permanently-attached 1/4 in stem are primarily intended for use on high speed die grinders. Although they can also be mounted onto a drill, the speed and power of that tool will decrease effectiveness of the brush. Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire. Side plates for a shorter trim length and more controlled brushing action in a stem-mounted crimped wire wheel. Crimped wire wheels with a permanently-attached 1/4 in stem or shank are primarily intended for use on high speed die grinders. Although they can also be mounted onto a drill, the speed and power of that tool will light weight the effectiveness of the brush. Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire. .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA Ekasand Sanding Disc Pad 5 Inch No hole, Low Profile, 4-Rivet Hook Face for Hook & Loop (P-101498)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 18 in L, 120 Grit, Medium, Aluminum Oxide, R255 Metalite, Brown (78072727992)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 3in, 50G, TS, PK25 (66261138662)
- TOOLPRO 9 in 180 Grit Hook and Loop Sanding Discs 25Pack, 25PK (TP11800)
- WEILER 8" Narrow Face Crimped Wire Wheel, .008" Steel Fill, 5/8" Arbor Hole (1145)
- WEILER 6" Narrow Face Crimped Wire Wheel, .008" Steel Fill, 1-1/4" Arbor Hole (1049)
- WEILER 4" Narrow Face Crimped Wire Wheel .006" Steel Fill 5/8"-1/2" Arbr Hole (00105)
- WEILER 12" Narrow Face Wheel, .0118" Steel Fill, 1-1/4" Arbor Hole (1319)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 3" (90855)
- WEILER 1-3/8" Dia Crimped Wire Wheel, .008" Steel Fill, 1/4" Arbor Hole (15141)
- PFERD 3" Crimped Wire Wheel Brush - .014 SS Wire, 1/4" Shank (82913)
- Weiler Wire Wheel Brushes