Shop All Paint Brushes
Weiler
2" Varnish Brush Polyester Bristle
Mfr # 40109
Zoro # G400715907
product price: $3.69
/ea
Sold in multiples of 12 for $44.28
$44.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Varnish Brush
- Bristle Material Polyester
- Brush Length 8.5 in
- Brush Width 2.2 in
- Application Facility Maintenance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 40109
- Zoro # G400715907
- UPC # 12382401092
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Brush Length | 8.5 in |
Brush Width | 2.2 in |
Trim Length | 2 in |
Details
Brush Style | Varnish Brush |
Bristle Material | Polyester |
Brush Thickness | 0.55 in |
Application | Facility Maintenance |
Description
Comfortable red plastic handle. 2 in trim length. 7/16 in brush thickness. Heavily-Filled Brush. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Airless Spray Gun Tip, Tip Size .021 (286621)
- WOOSTER Paint Roller Frame, Cage, Polypropylene Handle, 7" Rollers (R017-7)
- VALSPAR Prep-Step Tintable White Latex Primer 1 gal (044.0000986.007)
- H&C 1 gal Floor Stain, Invisible Finish, Cocoa Bean, Water Base (45.102054-16)
- WEILER 2" Varnish Brush Polyester Bristle (40107)
- WEILER 4" Vortec Pro Chip & Oil Brush, 3/8" Thick, 1-3/4" Trim Len (40185)
- WEILER 1" Vortec Pro Chip & Oil Brush, 1-1/2" Trim Len, Wood Handle (40179)
- WEILER 1/2" Vortec Pro Chip & Oil Brush, Black Bristle, 1-5/8" Trim Len (40160)
- WEILER 2" Varnish Brush, Bristle Fill, 3" Trim Len, Blue Foam Handle (40002)
- WEILER 2" Vortec Pro Chip & Oil Brush White Bristle 1-3/4" Trim L Wood Handle (40181)
- WEILER 1 3/4" Chip Brush China Bristle Bristle (40165)
- Weiler Paint Brushes