Shop All Paint Brushes
Weiler
2" Varnish Brush Polyester Bristle
Mfr # 40107
Zoro # G400715846
product price: $2.35
/ea
Sold in multiples of 36 for $84.60
$84.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Varnish Brush
- Bristle Material Polyester
- Brush Length 8.1 in
- Application Facility Maintenance
- Brush Width 1.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 40107
- Zoro # G400715846
- UPC # 12382401078
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Brush Length | 8.1 in |
Brush Width | 1.2 in |
Trim Length | 2 in |
Details
Brush Style | Varnish Brush |
Bristle Material | Polyester |
Brush Thickness | 0.5 in |
Application | Facility Maintenance |
Description
Comfortable Red Plastic Handle. 3/8 in thickness. 2 in trim length. Heavily-Filled Brush. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER Polypropylene Paint Tray, 2 qt, 14.5" L, 3 1/2" D, 11.25" W (R404)
- DEFT Water Based Satin Polyurethane, 4Pk (167281)
- PURDY 1" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (144080310)
- RUST-OLEUM Spray Paint, School Bus Yellow, Gloss, 12 oz (1643830)
- WEILER 2 1/4" Varnish Brush Polyester Bristle (40110)
- WEILER 2" Varnish Brush Polyester Bristle (40109)
- WEILER 2 1/4" Varnish Brush China Bristle Bristle (40103)
- WEILER 2 3/4" Varnish Brush Polystyrene/ Nylon Bristle (40059)
- WEILER 2-1/2" Chip & Oil Brush White Bristle 1-3/4" Trim L Wood Handle (40182)
- WEILER 2" Disposable Chip & Oil Brush, 1-3/4" Trim Len (40029)
- PROFORM 1-1/2" Angle Sash Paint Brush, PBT (70/30) Bristle (C1.5AS)
- Weiler Paint Brushes