Shop All Paint Brushes
Weiler
2" Varnish Brush China Bristle Bristle
Mfr # 40074
Zoro # G400715891
product price: $5.19
/ea
Sold in multiples of 12 for $62.28
$62.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Varnish Brush
- Bristle Material China Bristle
- Brush Length 8.1 in
- Application Facility Maintenance
- Trim Length 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 40074
- Zoro # G400715891
- UPC # 12382400743
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Brush Length | 8.1 in |
Trim Length | 1-3/4 in |
Brush Width | 2.1 in |
Details
Brush Style | Varnish Brush |
Bristle Material | China Bristle |
Brush Thickness | 0.55 in |
Application | Facility Maintenance |
Description
Heavily-Filled Brush. Comfortable Black Plastic Handle. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER J-Koter 26.5 in. Rllr Frame Rr014 (0RR0140000)
- ZORO SELECT 1-1/2" Angle Sash Paint Brush, Polyester Bristle, Sealed Wood Handle (1XRL2)
- WOOSTER 2" Angle Sash Paint Brush, Chinex Bristle (4410)
- ZINSSER Zinsser Matte Clear Oil-Based Sanding Sealer 1 gal (851)
- WEILER 2" Varnish Brush China Bristle Bristle (40089)
- WEILER 1 3/4" Chip Brush China Bristle Bristle (40028)
- WEILER 6 13/16" Oval Sash Brush, Bristle, 2" Trim Len, Plain Foam Handle (40056)
- WEILER 1" Vortec Pro Chip & Oil Brush, Black Bristle, 1-5/8" Trim Len (40161)
- WEILER 4" Chip & Oil Brush, 3/8" Thick, 2" Trim Len, Wood Handle (40076)
- WEILER 2 7/16" Round Sash Brush, Grey Bristle Fill, 1-3/4" Trim Len (40118)
- WOOSTER 2" Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle (5231)
- Weiler Paint Brushes