Shop All Paint Brushes
Weiler
2" Varnish Brush China Bristle Bristle
Mfr # 40000
Zoro # G300715885
product price: $4.65
/ea
Sold in multiples of 12 for $55.80
$55.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Style Varnish Brush
- Bristle Material China Bristle
- Brush Length 9 in
- Application Facility Maintenance
- Trim Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 40000
- Zoro # G300715885
- UPC # 12382400002
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Brush Length | 9 in |
Brush Width | 1.2 in |
Trim Length | 2 in |
Details
Brush Style | Varnish Brush |
Bristle Material | China Bristle |
Brush Thickness | 0.55 in |
Application | Facility Maintenance |
Description
Comfortable Foam Grip Handle. Smooth Paint Flow. Blue Foam Handle. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL FINISHES 1 Gal Clear Enduro Sanding Sealer Water-Based (SSS1)
- RUST-OLEUM Spray Paint, White, Gloss, 12 oz (7881830)
- SEYMOUR MIDWEST Black, Semi-Gloss, 16 oz 12 PK (98-38)
- THE BRUSH MAN 18” Poly Core Roller Cover, 1-1/4” Nap, 24PK (RC18-1-1/4-HD)
- WEILER 8 15/16" Oval Sash Brush, Bristle, 3" Trim Len, Plain Foam Handle (40020)
- WEILER 2-1/2" Chip & Oil Brush, White Bristle, 1-1/2" Trim Len, Wood Handle (40069)
- WEILER 1/2" Vortec Pro Chip & Oil Brush, 1-3/4" Trim Len, Wood Handle (40177)
- WEILER 2" Varnish Brush, Bristle Fill, 3" Trim Len, Blue Foam Handle (40002)
- WEILER 1-1/2" Chip & Oil Brush, White Bristle, 1-1/2" Trim Len, Wood Handle (40067)
- WEILER 1" Vortec Pro Chip & Oil Brush, Black Bristle, 1-5/8" Trim Len (40161)
- WOOSTER 4" Chip Paint Brush, China Hair Bristle, Plastic Handle (F5117-4)
- Weiler Paint Brushes