Shop All Paint Brushes
Weiler
2" Varnish Brush, Bristle Fill, 3" Trim Len, Blue Foam Handle
Mfr # 40002
Zoro # G200715893
product price: $9.39
/ea
Sold in multiples of 12 for $112.68
$112.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Varnish Brush
- Brush Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 40002
- Zoro # G200715893
- UPC # 123824000268
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Details
Brush Style | Varnish Brush |
Description
Comfortable Foam Grip Handle. Smooth Paint Flow. Blue Foam Handle. . .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST 16 Oz Solvent-Based Spray Match Custom Can (16-3395)
- ZINSSER DIF 3-Head Scoring Tool For Wallpaper Removal (02976)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Fluorescent Hot Pink, Solvent -Based (A03622007)
- ENCORE PLASTICS Mix and Measure Paint Bucket, HDPE, 10 qt (1045139)
- WEILER 3" Vortec Pro Chip & Oil Brush, 1-3/4" Trim Len, Wood Handle (40183)
- WEILER 2" Disposable Chip & Oil Brush, 1-3/4" Trim Len (40029)
- WEILER 2" Varnish Brush China Bristle Bristle (40074)
- WEILER 10 1-1/16" Oval Sash Brush, Bristle, 3" Trim Len, Plain Foam Handle (40021)
- WEILER 2" Varnish Brush Polyester Bristle (40107)
- WEILER 3" Varnish Brush Polystyrene/ Nylon Bristle (40060)
- OSBORN 3" Wall Paint Brush, Polyester Bristle, Plastic Handle (0008613100)
- Weiler Paint Brushes