Shop All Paint Brushes
Weiler
2" Stencil Brush, China Bristle, 1-3/4" Trim Len
Mfr # 40082
Zoro # G100715795
product price: $37.69
/ea
Sold in multiples of 12 for $452.28
$452.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Material China Bristle
- Brush Length 6.6 in
- Trim Length 1-3/4 in
- Application Facility Maintenance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 40082
- Zoro # G100715795
- UPC # 12382400828
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1 3/4" |
Brush Length | 6.6 in |
Trim Length | 1-3/4 in |
Brush Width | 2.3 in |
Details
Bristle Material | China Bristle |
Brush Thickness | 2 in |
Application | Facility Maintenance |
Description
1-3/4 in trim length. Seamless Steel Ferrule. Lacquered Wood Handle. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Royal Blue, Gloss, 15 oz (7527-838)
- WOOSTER 14" Paint Roller Cover, 9/16" Nap, Microfiber (R524-14)
- SUNNYSIDE Paint Remover, 1/4 gal., Solvent Base (63432)
- RAINGUARD BRANDS 1 Gal. Clear-Seal 100% Urethane, High Gloss, Clear (CU-0302)
- WEILER 2" Varnish Brush China Bristle Bristle (40089)
- WEILER 2 1/4" Angled Sash Brush China Bristle Bristle (40008)
- WEILER 2" Varnish Brush China Bristle Bristle (40101)
- WEILER 1" Vortec Pro Chip & Oil Brush, 1-1/2" Trim Len, Wood Handle (40179)
- WEILER 4" Vortec Pro Chip & Oil Brush, 5/8" Thick, 1-3/4" Trim Len (40184)
- WEILER 1" Vortec Pro Chip & Oil Brush, Black Bristle, 1-5/8" Trim Len (40161)
- WEILER FLAT SINGLE STROKE MARKING BRUSH, 3/4 in OX HAIR BRUSH (41020)
- Weiler Paint Brushes