Shop All Wire Wheel Brushes
Weiler
2" Stem-Mounted Concave Crimped Wire Wheel .008" Steel Fill 1/4" Stem
Mfr # 17906
Zoro # G3151401
original price:
$13.66
9% off
Sold in multiples of 10 for $123.50
$123.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 17906
- Zoro # G3151401
- UPC # 123821790698
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Brush Dia. | 6" |
Details
Item | Stem Mounted Wire Wheel Flared Brushes |
Description
Stem Mounted Wire Wheel Flared Brushes, Grit Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Arbor Mount Flap Disc, 6in, 40, Coarse (98101)
- SGSPRO Carbide Bur, Tree, 3/4in., Double Cut (13378)
- WALTER SURFACE TECHNOLOGIES Allsteel™ Carbide Burr Sc-1 Dc (01W305)
- MIRKA Mesh Grip, Disc, 5", P800 Grit, PK50 (AC-232-800)
- WEILER 3/4" Miniature Wire Wheel, .005" Stainless Steel Fill, 1/8" Stem (26005)
- WEILER Standard Twist Wire Wheel 4" Standard (13102)
- WEILER Knot Wire Wheel Wire Brush, Stem, 0.014" (94106)
- WEILER 3" Dia Crimped Wire Wheel, .014" Fill, 1/2"-3/8" Arbor Hole (16973)
- WEILER 3" Narrow Face Wheel, .008" Steel Fill, 1/2"-3/8" Arbor Hole (214)
- WEILER 3/4" Miniature Wheel, Stiff Hair Fill, 3/32" Stem (26043)
- BRUSH RESEARCH MANUFACTURING B464, 8" Diameter Knotted Wheel Brush, .016 Carbon Steel, 1" Arbor Hole With Keyway (B464)
- Weiler Wire Wheel Brushes