Shop All Wire Wheel Brushes
Weiler
2" Polyflex Encapsulated Wire Wheel, .0118" Steel Fill, 1/4" Stem
Mfr # 35305
Zoro # G000712405
product price: $23.25
/ea
Sold in multiples of 10 for $232.50
$232.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. RPM 20000
- Application Manufacturing; Deburing, Surface Prep, Finish & Cleaning
- Overall Length 1.95 in
- Fill Material Steel
- Wire Dia. 0.012 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 35305
- Zoro # G000712405
- UPC # 12382353056
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Overall Length | 1.95 in |
Wire Dia. | 0.012 in |
Face Width | 1/4 in |
Trim Length | 1/2 in |
Height | 1.3 in |
Width | 1.95 in |
Details
Max. RPM | 20000 |
Application | Manufacturing; Deburing, Surface Prep, Finish & Cleaning |
Fill Material | Steel |
Material Application | Steel |
Description
Weiler 2" Polyflex Encapsulated Stem-Mounted Crimped Wire Wheel Brush features an encapsulation that gradually wears away to expose a consistent short trim for higher aggression, controlled brushing action and longer life. Although they can also be mounted onto a drill, the speed and power of that tool will decrease the effectiveness of the brush. 1/4" stem for use on high speed die grinders. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. Feature an encapsulation that gradually wears away to expose a consistent short trim for higher aggression, controlled brushing action and longer life. Crimped wire wheels with a permanently-attached 1/4 in stem or shank are primarily intended for use on high speed die grinders. Although they can also be mounted onto a drill, the speed and power of that tool will light weight the effectiveness of the brush. Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Cylinder, 1/2 In, 1/4 Shank (310-002021)
- 3M Cloth Belt 777F, 6inx48 in 80 YF-weight, (7000118454)
- UNITED ABRASIVES/SAIT SAIT 23177 Saitech™ High Performance Cut-Off Wheels (Type 1/Type 41 Flat) 5" x .045" x 7/8", 50-Pack (23177)
- WEILER 6" Single Row Knot Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut (12356)
- WEILER 3" Standard Twist Knot Wire Wheel, .020" Steel Fill, 1/2"-3/8" (8024)
- WEILER 12" Wire Wheel (09510)
- WEILER 8" Narrow Face Crimped Wire Wheel, .014" Steel Fill, 5/8" Arbor Hole (1175)
- WEILER 12" Crimped Filament Nylox Wheel, .040/120SC Fill, 2" (83717)
- WEILER 2" Dia Crimped Wire Wheel, .008" Steel Fill, 1/2" Arbor Hole (15443)
- WEILER 3" Dia Crimped Wire Wheel, .0104" Steel Fill, 1/2" Arbor Hole (15553)
- DEWALT 5" x 5/8"-11 XP .020 Carbon Stringer Wire Wheel (DW49250)
- Weiler Wire Wheel Brushes