Shop All Paint Brushes
Weiler
2" Flat Sash China Bristle Bristle
Mfr # 40113
Zoro # G200715763
product price: $6.89
/ea
Sold in multiples of 12 for $82.68
$82.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Bristle Material China Bristle
- Brush Length 10 in
- Application Facility Maintenance
- Trim Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 40113
- Zoro # G200715763
- UPC # 12382401139
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Brush Length | 10 in |
Trim Length | 2 in |
Brush Width | 1.1 in |
Details
Brush Style | Flat Sash |
Bristle Material | China Bristle |
Brush Thickness | 0.5 in |
Application | Facility Maintenance |
Description
2 in trim length. 3/8 in brush thickness. Blue Foam Handle. Ideal for Trim or Cut Work Like Window Sills, Door Frames, or Other Narrow, Flat Surfaces. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREWAX Stone & Tile Sealer 32Oz (887142027)
- TESTORS Assorted Solvent-Based Paint Set Exterior and Interior 0.25 oz (281231)
- GLOBAL FINISHING SOLUTIONS Spray Booth Light Fixture, 4 Tube (LABW12-4)
- MOTORCRAFT Touch-Up Paint, Pmpc195007208A (PMPC195007208A)
- WEILER 6 13/16" Oval Sash Brush, Bristle, 2" Trim Len, Plain Foam Handle (40056)
- WEILER 1 3/4" Chip Brush China Bristle Bristle (40165)
- WEILER 2" Stencil Brush, China Bristle, 1-3/4" Trim Len (40082)
- WEILER 4" Chip & Oil Brush, 3/8" Thick, 2" Trim Len, Wood Handle (40076)
- WEILER 1" Chip Paint Brush, Gray China Bristle (40027)
- WEILER 4" Vortec Pro Chip & Oil Brush, 3/8" Thick, 1-3/4" Trim Len (40185)
- TOUGH GUY 1" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle (10D445)
- Weiler Paint Brushes