Shop All Paint Brushes
Weiler
2" Flat Sash Brush, Bristle, 3" Trim Len, Blue Lacquered Handle
Mfr # 40115
Zoro # G600715844
product price: $13.39
/ea
Sold in multiples of 12 for $160.68
$160.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Brush Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 40115
- Zoro # G600715844
- UPC # 123824011530
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Details
Brush Style | Flat Sash |
Description
3 in trim length. 9/16 in brush thickness. Blue Foam Handle. Ideal for Trim or Cut Work Like Window Sills, Door Frames, or Other Narrow, Flat Surfaces. .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 9" Paint Roller Cover, 1/2" Nap, Woven Fabric (R943)
- WOOSTER 1/4" Artist Paint Brush, Ox Hair Bristle (F1625)
- ZORO SELECT Wallpaper Tool Kit (2FDJ5)
- WOOSTER 4" Flat Sash Paint Brush, Brown China Bristle Bristle, Plastic Handle (1123)
- WEILER 2" Vortec Pro Chip & Oil Brush, Black Bristle, 1-5/8" Trim Len (40163)
- WEILER 2 7/16" Round Sash Brush, Grey Bristle Fill, 1-3/4" Trim Len (40118)
- WEILER 1-1/2" Chip & Oil Brush, White Bristle, 1-1/2" Trim Len, Wood Handle (40067)
- WEILER 2" Varnish Brush China Bristle Bristle (40089)
- WEILER 1 3/4" Chip Brush China Bristle Bristle (40028)
- WEILER 2" Stencil Brush, China Bristle, 1-3/4" Trim Len (40082)
- WEILER 2 1/4" Varnish Brush China Bristle Bristle (40103)
- Weiler Paint Brushes