Shop All Wire Wheel Brushes
Weiler
2" Dia Nylon Wheel Brush, .014" Crimped Black Nylon Fill, 1/2"
Mfr # 17233
Zoro # G100712091
product price: $11.25
/ea
Sold in multiples of 10 for $112.50
$112.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 20000
- Fill Material Nylon
- Overall Length 1.95 in
- Application Manufacturing
- Trim Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 17233
- Zoro # G100712091
- UPC # 12382172336
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Overall Length | 1.95 in |
Trim Length | 1/2 in |
Wire Dia. | 0.014 in |
Height | 0.6 in |
Width | 1.95 in |
Details
Max. RPM | 20000 |
Fill Material | Nylon |
Application | Manufacturing |
Material Application | Steel |
Description
Weiler 2" Small Diameter Nylon Wheel Brush provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. 1/2" arbor hole for use on die grinder, right angle die grinder and drills. Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. For use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH 1ST PSA Sanding Disc, 220 Grit, Gold, PK100 (8424035)
- LENOX Angle Grinder Blade, 4-1/2"x.050"x7/8" (1972921)
- PFERD W222 Resin Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit INOX (35382)
- SUPERIOR ABRASIVES Shop Roll, 1"x50 yd., A/O, Grit 80 (A020646)
- WEILER 8" Narrow Face Crimped Wire Wheel, .0118" Steel Fill, 3/4" Arbor Hole (1168)
- WEILER 6 in STANDARD TWIST KNOT WIRE WHEEL, 0.014 in (08080-12)
- WEILER Mini-Grinder Accessory Kit, Retail Pack (13001)
- WEILER 1-1/2" Wire Wheel, .006" Steel Fill, 1/4" Stem (17901)
- WEILER 6" Narrow Face Wheel, .006" Steel Fill, 5/8"-1/2" Arbor Hole (1035)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (96044)
- WEILER 8" Narrow Face Crimped Wire Wheel, .0104" Steel Fill, 3/4" Arbor Hole (1158)
- Weiler Wire Wheel Brushes