Shop All Wire Wheel Brushes
Weiler
2" Dia Crimped Wire Wheel, .008" Steel Fill, 1/2" Arbor Hole
Mfr # 15443
Zoro # G200711925
Sold in multiples of 10 for $68.90
$68.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 15443
- Zoro # G200711925
- UPC # 12382154431
- Country of Origin United States
- Category Wire Wheel Brushes
Description
Weiler 2" Small Diameter Crimped Wire Wheel Brush provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. 1/2" arbor hole for use on die grinder, right angle die grinder and drills. Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. For use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Weiler's small diameter crimped wire wheels feature a plain arbor hole for use on a variety of portable tools and stationary machines. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Fiber Disc, 4-1/2" dia., Coated, 60 Grit (7100109859)
- NORTON ABRASIVES Convolute Wheel, Clean/Finish, 6x1x1, FN (66261058506)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 6 in., VF, AlO (7100134242)
- HHIP 6 X 1/8 X 3/4 X 1-1/4" 100% 6A2C 150 Grit Plain Diamond Wheel (2403-6750)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (94009)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 6" (90793)
- WEILER Wolverine 4"Wire Wheel, Cable Twist, .020" Steel Fill, 5/8"-11 UNC (36255)
- WEILER Roughneck Jr. 5" Root Pass Weld Cleaning Brush, .020 Wire, 5/8"-11 UNC (8806)
- WEILER Cable Twist Knot Wire Wheel 4" .020" Steel Fill 5/8"-11 UNC Nut (13266V)
- WEILER 3" Dia Nylox Wheel Brush, .022/120SC Crimped Fill, 1/2" Arbor Hole (16315)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 3" (93026)
- Weiler Wire Wheel Brushes