Shop All Wire Wheel Brushes
Weiler
2" Dia Crimped Wire Wheel, .006" Steel Fill, 1/2" Arbor Hole
Mfr # 15433
Zoro # G700711906
product price: $7.99
/ea
Sold in multiples of 10 for $79.90
$79.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 20000
- Overall Length 1.95 in
- Wire Dia. 0.006 in
- Application Manufacturing
- Fill Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 15433
- Zoro # G700711906
- UPC # 12382154332
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Overall Length | 1.95 in |
Wire Dia. | 0.006 in |
Trim Length | 1/2 in |
Face Width | 3/8 in |
Height | 0.65 in |
Width | 1.95 in |
Details
Max. RPM | 20000 |
Application | Manufacturing |
Fill Material | Steel |
Material Application | Steel |
Description
Weiler 2" Small Diameter Crimped Wire Wheel Brush provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. 1/2" arbor hole for use on die grinder, right angle die grinder and drills. Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. For use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Weiler's small diameter crimped wire wheels feature a plain arbor hole for use on a variety of portable tools and stationary machines. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Roloc Disc Pad Assembly, 2" (MMM5539)
- WEILER Abrasive Flap Disc, Coarse, 4-1/2 in. (98832)
- ZORO SELECT Fiber Disc, 5", 7/8" Hole Mount, Brown, PK25 (78072775460)
- NORTON ABRASIVES CutOff Wheel, A60-OBNA2, 4"x.040"x3/8" (66243529516)
- WEILER 10" Medium Face Crimped Wire Wheel .0118" Steel Fill 2" Arbor Hole (6150)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (96276)
- WEILER 8" Wide Face Crimped Wire Wheel .0118" Steel Fill 2" Arbor Hole (3140)
- WEILER Wire Wheel Wire Brush, 3", 1/4", 4, 500 RPM (90434)
- WEILER 4" Standard Twist Knot Wire Wheel, .014" Fill, 1/2"-3/8" Arbor Hole (8294)
- WEILER 6" Crimped Filament Nylox Wheel .022/120SC Fill 2" Arbor Hole (83011)
- WEILER ROUGHNECK MAX 4" Wire Wheel, .020" Steel Fill, 5/8"-11 UNC Nut (13131)
- Weiler Wire Wheel Brushes