Shop All Wire End Brushes
Weiler
2" Circular Flared Crimped Wire End Brush .014" Steel Fill
Mfr # 11142
Zoro # G0768008
product price: $15.99
/ea
Sold in multiples of 2 for $31.98
$31.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Die Grinders, Air Tools
- Max. RPM 25,000 RPM
- Overall Length 2 3/4 in
- Brush Dia. 2 in
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 11142
- Zoro # G0768008
- UPC # 123821114272
- Country of Origin United States
- Category Wire End Brushes
Dimensions
Overall Length | 2 3/4 in |
Brush Dia. | 2 in |
Shank Size | 1/4" |
Wire Dia. | 0.014 in |
Trim Length | 1-1/8" |
Details
For Use With | Die Grinders, Air Tools |
Max. RPM | 25,000 RPM |
Item - End Brushes | End Brush |
Item | Circular Flared End Brushes |
Fill Material | Carbon Steel |
Operating Speed - Maximum | 25,000 RPM |
Description
Circular Flared End Brushes, Product Type End Brush, Quick Change System Not Applicable, Brush Dia. 2 in, Wire Dia. 0.014 in, Grit Not Applicable, Overall Length 2 3/4 in, Color Not Applicable, Operating Speed - Maximum 25,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SandNet 5-1/2 in. L X 3-7/8 in. W Ceramic Blend 80 Grit Coarse Sanding Pad (DNTCAT080H05G)
- WESTWARD Wire Wheel Brush, Max. RPM 3000, 3/4 in. W (88414)
- SCOTCH-BRITE Convolute Wheel, Blending, CP-WL, 8" dia. (7000045985)
- DYNABRADE 3" Non Vacuum - P120 (79817)
- WEILER 1-1/2" Circular Flared Crimped Wire End Brush .020" Steel Fill (10038)
- WEILER Weiler 36046 Wire Brush 3/4 Diam (36046)
- WEILER 1" Coated Cup Crimped Wire End Brush, .0104" Stainless Steel Fill (11017)
- WEILER Crimped Wire End Wire Brush, Coated Steel (96112)
- WEILER Knot Wire End Wire Brush, Bronze, 1-1/8" (93803)
- WEILER Crimped Wire End Wire Brush, Stainlesss Steel (96102)
- OSBORN Pilot Bonding End Brush, 1/2", 0003019300 (0003019300)
- Weiler Wire End Brushes