Shop All Paint Brushes
This Product is Discontinued
Weiler
2" Chip Paint Brush, China Hair Bristle, Wood Handle, 20 PK (Discontinued)
Mfr # 97878
Zoro # G4225952
This Product is Discontinued
Key Features
- Brush Style Chip
- Brush Size 2"
- Basic Bristle Material Natural
- Bristle Material China Hair
- Basic Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 97878
- Zoro # G4225952
- UPC # 012382400682
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Length | 1-1/2" |
Details
Item | Paint Brush |
Brush Style | Chip |
Basic Bristle Material | Natural |
Bristle Material | China Hair |
Basic Handle Material | Wood |
Handle Material | Wood |
Bristle Stiffness | Soft |
Brush Thickness | 5/16 in |
Basic Coating Type | All Paints and Coatings |
Paint Base Type | Oil |
Features | Inexpensive, Multi-Purpose Brushes for use in Applications Requiring Disposable Brushes |
Handle Type | Beavertail |
For Paint or Coating Type | Paints, Shellacs, Stains, Urethane Coatings, Varnishes |
For Paint Base Type | Alkyd, Oil |
Surface Texture | Smooth |
Bristle Thickness | 5/16 in |
Handle Color | Natural |
Ferrule Material | Metal |
Filament Material | China Hair |
Surface Material | Concrete, Metal, Wood |
Filament Type | Natural |
Description
Paint Brush, Brush Style Chip, Filament Type Natural, Filament Material China Hair, Brush Size 2 in, Bristle Thickness 5/16 in, Bristle Length 2 in, Bristle Stiffness Soft, Handle Type Beavertail, Basic Handle Material Wood, For Paint or Coating Type Paints, Shellacs, Stains, Urethane Coatings, Varnishes, Surface Material Concrete, Metal, Wood, For Paint Base Type Alkyd, Oil, Surface Texture Smooth, Ferrule Material Metal, Handle Color Natural, Handle Material Wood, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.