Shop All Paint Brushes
Weiler
2" Chip Brush Paint Brush, China Hair Bristle, Wood Handle
Mfr # 97880
Zoro # G301709036
$1.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Chip Brush
- Brush Size 2"
- Basic Bristle Material Natural
- Bristle Material China Hair
- Basic Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 97880
- Zoro # G301709036
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Bristle Length | 2 in |
Details
Item | Paint Brush |
Brush Style | Chip Brush |
Basic Bristle Material | Natural |
Bristle Material | China Hair |
Basic Handle Material | Wood |
Handle Material | Wood |
Bristle Stiffness | Soft |
Brush Thickness | 5/16 in |
Basic Coating Type | All Paints and Coatings |
For Paint or Coating Type | All Paints and Coatings |
For Paint Base Type | Oil |
Bristle Thickness | 5/16 in |
Filament Material | China Hair |
Surface Material | Concrete, Metal, Wood |
Filament Type | Natural |
Handle Type | Beavertail |
Surface Texture | Smooth |
Description
Paint Brush, Brush Style Chip, Filament Type Natural, Filament Material China Hair, Brush Size 2 in, Bristle Thickness 5/16 in, Bristle Length 2 in, Bristle Stiffness Soft, Handle Type Beavertail, Basic Handle Material Wood, For Paint or Coating Type All Paints and Coatings, Surface Material Concrete, Metal, Wood, For Paint Base Type Oil, Surface Texture Smooth, Handle Material Wood
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLD MASTERS 1 Qt Provincial Oil-Based Wiping Stain (11504)
- GERSON Elite Paint Strainer - 125 Micron X-Fine Blue Mesh, 125-Count, Case of 4, 500PK (010914B)
- RUST-OLEUM Gloss, Sun Yellow, Quart (1945502)
- KWIK STRIP PAINT&VARNISH STRIPPER GAL Klean Strip Paint and Varnish Remover 1 gal (GKPS300)
- WEILER 2 1/4" Angled Sash Brush China Bristle Bristle (40008)
- WEILER 3" Vortec Pro Chip & Oil Brush, 1-3/4" Trim Len, Wood Handle (40183)
- WEILER 1/2" Vortec Pro Chip & Oil Brush, Black Bristle, 1-5/8" Trim Len (40160)
- WEILER 2-1/2" Chip & Oil Brush, White Bristle, 1-1/2" Trim Len, Wood Handle (40069)
- WEILER 2-1/2" Chip & Oil Brush White Bristle 1-3/4" Trim L Wood Handle (40182)
- WEILER 8 15/16" Round Sash Brush, Grey Bristle Fill, 2-1/4" Trim Len (40121)
- PURDY PAINT BRSH XL SPRIG 2.5"" (144380325)
- Weiler Paint Brushes