Shop All Quick Change Discs
Weiler
2" Ceramic Blending Disc, 60C, TYPE R
Mfr # 60171
Zoro # G601847728
product price: $0.99
/ea
Sold in multiples of 50 for $49.50
$49.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grit 60
- Abrasive Material Ceramic
- Max RPM 30000
- Diameter 2 in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 60171
- Zoro # G601847728
- UPC # 12382601713
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Diameter | 2 in |
Details
Grit | 60 |
Abrasive Material | Ceramic |
Max RPM | 30000 |
Color | Red |
Application | Grinding; Fabrication; Light Pressure/Blending; Weld Grinding/Blending; Heavy Stock Removal |
Thickness | 0.41 in |
Compatible Tool | Die Grinder; Right Angle Die Grinder |
Performance Level | Max Performance |
Material Application | Stainless Steel; High-Nickel Alloys; Armored Steel; Tool Steel; Inconel |
Description
Compatible with Type R back-up pads. For use on right angle air tools. Cool, fast cutting action stainless steel, high-nickel alloys, armored steel, tool steel, inconel, and other hard-to-grind metals and aluminum. Type R Style. Ideal for a Wide Range of Light Fabrication, Repair and Maintenance Applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 12" x 1/8" x 1" Metal Portable Saw Cut-Off Wheel (DWA8032)
- VSM 12" Dia. HOOK AND LOOP Sanding Disc, Aluminum Oxide, 220G, F-Weight, PK 10 (352117)
- UNITED ABRASIVES/SAIT SAIT 23182 Saitech™ High Performance Cut-Off Wheels (Type 1/Type 41 Flat) 6" x .045"x 7/8", 50-Pack (23182)
- DEWALT 3" x 5/8"-11 HP .014 Carbon Crimp Wire Cup Brush (DW4920)
- WEILER 3" Non-Woven Surface Conditioning Disc, Button Style, AO -Medium (51534)
- WEILER 3" Tiger Aluminum Blending Disc, 36AO, TYPE R (59811)
- WEILER 3" Trim-Kut Grinding Disc, 60AO (59305)
- WEILER 3" Tiger Aluminum Blending Disc, 80AO, TYPE S (59876)
- WEILER 2" Blending Disc, Metal Hub Style, 120Z (60384)
- WEILER 3" Trim-Kut Grinding Disc, 120AO (59315)
- ARC ABRASIVES Quick Change Disc, 3in, 120Grit, TS, PK50 (71-31468K)
- Weiler Quick Change Discs