Shop All Flap Discs
Weiler
2" BobCat Mini Abrasive Flap Disc Flat (TY27) Type S Mount 60Z
Mfr # 50934
Zoro # G3587477
product price: $3.25
/ea
Sold in multiples of 10 for $32.50
$32.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 2"
- Disc Type Type 29
- Grit 60
- Series Tiger Bobcat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 50934
- Zoro # G3587477
- UPC # 123825093474
- Country of Origin China
- Category Flap Discs
Dimensions
Disc Dia. | 2" |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | Type 29 |
Grit | 60 |
Series | Tiger Bobcat |
Item | Zirconia Alumina Mini Flap Disc |
Operating Speed (RPM) | 30000 RPM |
Description
Zirconia Alumina Mini Flap Disc, Abrasive Material Zirconia Alumina
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 240 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 500 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0240-FSx500)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size (66253370272)
- 3M Abrasive Cut-Off Wheel, 100 Grit, 6" dia. (87469)
- MERIT Abrasive Cartridge Roll, Aluminum Oxide (08834180232)
- WEILER 2" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type S Mount, 40Z (50923)
- WEILER 4-1/2" Tiger Ceramic Abrasive Flap Disc, Conical (TY29), 36C, 7/8" (50100)
- WEILER Abrasive Flap Disc, 3in, 120, Fine (97631)
- WEILER Abrasive Flap Disc, Coarse, 4-1/2 in. (98827)
- WEILER 4-1/2" Tiger DiscFlap Disc, Conical (TY29), 40Z, 7/8" (50513)
- WEILER 4-1/2 Tiger Ceramic High Density (TY27) Abrasive 40C 5/8"-11 UNC Nut (50133)
- WEILER Flap Disc, 4-1/2inx40Grit, 5/8-11,13000RPM (98926)
- Weiler Flap Discs