Shop All Flap Discs
Weiler
2" BobCat Mini Abrasive Flap Disc, Flat (TY27), Type S Mount, 120Z
Mfr # 50936
Zoro # G800942491
product price: $3.39
/ea
Sold in multiples of 10 for $33.90
$33.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 2 in
- Grit 120
- Max Operating Speed 30000 RPM
- For Use With Die Grinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 50936
- Zoro # G800942491
- UPC # 12382509361
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 2 in |
Height | 0.6 in |
Details
Abrasive Material | Zirconia Alumina |
Grit | 120 |
Max Operating Speed | 30000 RPM |
For Use With | Die Grinder |
Color | Blue |
Application | Grinding and Finishing in One Step |
Material Application | Steel; Stainless Steel |
Performance Level | High-Performance |
Description
Used on right angle air die grinders for smooth grinding and enhanced conformability. Small size allows access to confined areas. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Tree, 3/8 In, 1/4 Shank (310-002718)
- DIABLO SandNet Discs w/Connection Pad, 12, PK10 (DND060120H10I)
- WEILER CrossFlex Standard Duty Bore Brush 1-1/4 Diameter 120SC Grit (34198)
- CLOVER Silicon Carbide Grease, 4A, 600 Grit (233169)
- WEILER 4-1/2" Abrasive Flap Disc, Flat (TY27), Phenolic Backing, 80Z, 7/8" (31404)
- WEILER 4-1/2" Tiger Ceramic Abrasive Flap Disc, Conical (TY29), 36C, 7/8" (50100)
- WEILER 4-1/2 Tiger Angled (Radial) Ceramic Flap Disc 80C 5/8-11 Nut (51317)
- WEILER 7" Tiger Paw Abrasive Flap Disc, Flat (TY27), 60Z, 7/8" (51138)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 80, Medium (95982)
- WEILER 7" Tiger Paw Abrasive Flap Disc, Flat (TY27), 40Z, 7/8" (51137)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 5/8in Arbor (78072775443)
- Weiler Flap Discs