Shop All Flap Discs
Weiler
2" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type S Mount, 40Z
Mfr # 50923
Zoro # G500942319
product price: $3.29
/ea
Sold in multiples of 10 for $32.90
$32.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 2 in
- Grit 40
- Max Operating Speed 30000 RPM
- Application Grinding and Finishing in One Step
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 50923
- Zoro # G500942319
- UPC # 12382509231
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 2 in |
Height | 0.6 in |
Details
Abrasive Material | Zirconia Alumina |
Grit | 40 |
Max Operating Speed | 30000 RPM |
Application | Grinding and Finishing in One Step |
For Use With | Die Grinder |
Color | Blue |
Performance Level | High-Performance |
Material Application | Steel; Stainless Steel |
Description
Used on right angle air die grinders for smooth grinding and enhanced conformability. Small size allows access to confined areas. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Sanding Hand Pad, Alum O, Brn, PK60 (16553)
- NORTON ABRASIVES Dressing Stick, AlO, Very Fine, 6x1x1 In (61463610406)
- WALTER SURFACE TECHNOLOGIES 1.5" TWIST COOLCUT XX - GR80 PK100 (04C158)
- CONTINENTAL ABRASIVES 3x19 Wood Long Curved Handle Carbon Wire brush (W8-0101)
- WEILER 4-1/2" Abrasive Flap Disc, Conical (TY29), 40Z, 5/8"-11 UNC (31350)
- WEILER Weiler 804-31350 4-1-2 Inch Vortec Abrasive Flap Disc 5-8 Inch-11 A.H. (804-31350)
- WEILER 4-1/2" Tiger Paw Abrasive Flap Disc, Conical (TY29), 80Z, 5/8"-11 UNC (51126)
- WEILER 7" Tiger Paw Abrasive Flap Disc, Flat (TY27), 36Z, 5/8"-11 UNC (51139)
- WEILER 7" Tiger Paw Abrasive Flap Disc, Flat (TY27), 40Z, 5/8"-11 UNC (51140)
- WEILER Abrasive Flap Disc, 3in, 120, Fine (97631)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - A-COOL SG INOX+ALU, Aluminum oxide, 40 Grit, Flat (62361)
- Weiler Flap Discs