Shop All Flap Discs
Weiler
2" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type R Mount, 60Z
Mfr # 50948
Zoro # G200942466
product price: $3.29
/ea
Sold in multiples of 10 for $32.90
$32.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 2 in
- Grit 60
- Max Operating Speed 30000 RPM
- For Use With Die Grinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 50948
- Zoro # G200942466
- UPC # 12382509484
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 2 in |
Height | 0.6 in |
Details
Abrasive Material | Zirconia Alumina |
Grit | 60 |
Max Operating Speed | 30000 RPM |
For Use With | Die Grinder |
Application | Grinding and Finishing in One Step |
Color | Blue |
Material Application | Steel; Stainless Steel |
Performance Level | High-Performance |
Description
Used on right angle air die grinders for smooth grinding and enhanced conformability. Small size allows access to confined areas. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M Stikit Gold Disc Roll, 01443, 6 in, P80A, 125PK (7100030963)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - CO SGP CURVE STEELOX, Ceramic oxide, 60 Grit, Large Radius (67405)
- CENTURY DRILL & TOOL Bench Grinder Crimped Wire Wheel, 6" Coarse (76864)
- VSM 12" Diameter PSA Sanding Disc, Silicon Carbide, 180G, X-Weight, PK 10 (248447)
- WEILER 4-1/2 Tiger Angled (Radial) Ceramic Flap Disc 40C 5/8-11 Nut (51315)
- WEILER Weiler 804-31368 7 Inch Vortec Abrasive Flapdisc 5-8 Inch-11 A.H. 40Z (804-31368)
- WEILER Flap Disc, 4-1/2 in. x 60 Grit, 13000 RPM (98902)
- WEILER Arbor Mount Flap Disc, 4in, 60, Med. (95978)
- WEILER 4-1/2 Tiger Ceramic High Density (TY27) Abrasive 60C 7/8" Arbor Hole (50131)
- WEILER Abrasive Flap Disc, Medium, 4-1/2 in. (98858)
- CGW ABRASIVES Flap Disc, 7x7/8, T27, Z3, XL, 80G (42745)
- Weiler Flap Discs