Shop All Quick Change Discs
Weiler
2" Blending Disc, Plastic Button Style, 60AO
Mfr # 60121
Zoro # G500942449
product price: $0.70
/ea
Sold in multiples of 100 for $70.00
$70.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Abrasive Material Aluminum Oxide
- Max RPM 25000
- Diameter 2 in
- Application Grinding; Fabrication; Light Pressure/Blending; Weld Grinding/Blending; Heavy Stock Removal; Deburring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 60121
- Zoro # G500942449
- UPC # 12382601218
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Diameter | 2 in |
Details
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Max RPM | 25000 |
Application | Grinding; Fabrication; Light Pressure/Blending; Weld Grinding/Blending; Heavy Stock Removal; Deburring |
Thickness | 0.3 in |
Compatible Tool | Right Angle Die Grinder |
Material Application | Steel; Plastic; Wood; Fiberglass |
Description
Compatible with 3MTM RolocTM back-up pads. Ideal for a wide range of light fabrication, repair and maintenance applications. For use on right angle air tools. Plastic Button Style. Compatible with 3M RolocTM Back-Up Pads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC15812 FLEX-HONE, 1.625" (41.3mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC15812)
- PFERD Die Grinder Mandrels - Combo Pack - 1/4" and 3/8" Arbor Hole, 1" Flange (69035)
- PFERD 2" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 120 Grit (47219)
- IPA Twisted Wire Brass Bore Brush Set (8081)
- WEILER 3" Tiger Aluminum Blending Disc, 120AO, TYPE R (59814)
- WEILER 3" Tiger Aluminum Blending Disc, 80AO, TYPE S (59876)
- WEILER 2" Tiger Aluminum Blending Disc, 80AO, TYPE R (59808)
- WEILER 2" Non-Woven Surface Conditioning Disc, Button Style, AO -Coarse (51532)
- WEILER 2" Tiger Aluminum Blending Disc, 60AO, TYPE S (59870)
- WEILER 2" Tiger Aluminum Blending Disc, 80AO, TYPE S (59871)
- 3M 3M™ Scotch-Brite™ Roloc™ Disc 05527 2" Diameter TR Aluminum Oxide MED Grit (7000000751)
- Weiler Quick Change Discs