Shop All Paint Brushes
Weiler
2 3/4" Varnish Brush Polystyrene/ Nylon Bristle
Mfr # 40059
Zoro # G700715799
product price: $8.55
/ea
Sold in multiples of 12 for $102.60
$102.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Varnish Brush
- Bristle Material Polystyrene/ Nylon
- Brush Length 9.5 in
- Trim Length 2-3/4 in
- Application Facility Maintenance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 40059
- Zoro # G700715799
- UPC # 12382400590
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2 3/4" |
Brush Length | 9.5 in |
Trim Length | 2-3/4 in |
Brush Width | 2.5 in |
Details
Brush Style | Varnish Brush |
Bristle Material | Polystyrene/ Nylon |
Brush Thickness | 0.85 in |
Application | Facility Maintenance |
Description
Smooth paint flow. 3/4 in thickness. 2-3/4 in trim length. Red Foam Handle. Comfortable Foam Grip Handle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO 4' x 15' Butyl II Two Layer Drop Cloth (85328)
- PROFORM 4" Straight Paint Brush, PBT Bristle (PIC2-4.0)
- GACO 1 Gal Oyster GacoDeck Water-Based Elastomeric Top Coat (DT01)
- 3M ACCUSPRAY SPRAY GUN SYSTEM (3M16580)
- WEILER 3" Varnish Brush Polystyrene/ Nylon Bristle (40060)
- WEILER 2 1/2" Angled Sash Brush Polystyrene/ Nylon Bristle (40011)
- WEILER 2 7/16" Round Sash Brush, Grey Bristle Fill, 1-3/4" Trim Len (40118)
- WEILER 2" Varnish Brush China Bristle Bristle (40101)
- WEILER 3" Vortec Pro Chip & Oil Brush, 1-3/4" Trim Len, Wood Handle (40183)
- WEILER 8 15/16" Round Sash Brush, Grey Bristle Fill, 2-1/4" Trim Len (40121)
- PROFORM 1-1/2" Angle Sash Paint Brush, PBT (70/30) Bristle (C1.5AS)
- Weiler Paint Brushes