Shop All Wire Cup Brushes
Weiler
2-3/4" Single Row Knot Wire Cup Brush .020" Steel Fill M14x2.0 Nut
Mfr # 13283
Zoro # G0604619
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Threaded Arbor
- Brush Dia. 2 3/4 in
- Trim Length 1"
- Fill Material Carbon Steel
- Wire Dia. 0.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 13283
- Zoro # G0604619
- UPC # 123821328358
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Brush Dia. | 2 3/4 in |
Trim Length | 1" |
Wire Dia. | 0.02 in |
Details
Mounting Type | Threaded Arbor |
Fill Material | Carbon Steel |
For Use With | Airor Electric Grinders or Right Angle Grinders |
Arbor Hole | M14 x 2.00mm |
Max. RPM | 14,000 RPM |
Item | Knot Wire Cup Brush |
Item - Cup Brushes | Cup Brush |
Operating Speed - Maximum | 14,000 RPM |
Description
Knot Wire Cup Brush, Quick Change System Not Applicable, Brush Dia. 2 3/4 in, Wire Dia. 0.02 in, Grit Not Applicable, Overall Length Not Applicable, Color Not Applicable, Operating Speed - Maximum 14,000 RPM, Shank Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.0938 in Thick, 5/8"-11 Arbor Hole Size (66252841904)
- CENTURY DRILL & TOOL Metal Cutting Wheel, 4-1/2x1/16in, Type 1A (75522)
- X1 TOOLS 2000 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 500 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P2000-FSx500)
- MIRKA Mesh Grip, Disc, 6", P120 Grit, PK50 (AE24105012)
- WEILER Wolverine 3" Knot Wire Cup Brush .020" Steel Fill 5/8"-11 UNC Nut (36238)
- WEILER 3" Crimped Wire Cup Brush .020" Bronze Fill 5/8"-11 UNC Nut (13231)
- WEILER 2-3/4" Single Row Knot Wire Cup Brush .020" Steel Fill 1/2"-13 UNC Nut (13285)
- WEILER 6" Double Row Knot Wire Cup Brush .023" Steel Fill 5/8"-11 UNC Nut (12556)
- WEILER Knot Wire Cup Brush (36044)
- WEILER Crimped Wire Cup Wire Brush, 6", 0.020 " (93125)
- WEILER 4" Double Row Knot Wire Cup Brush .020" Steel Fill 5/8"-11 UNC Nut (12766)
- Weiler Wire Cup Brushes