Shop All Wire Cup Brushes
Weiler
2-3/4" Single Row Knot Wire Cup Brush .020" Steel Fill M10x1.25 Nut
Mfr # 13281
Zoro # G3232736
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max RPM. 14000
- Trim Length 1 in
- Fill Material Steel
- Wire Dia. 0.020 in
- Overall Length 2-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 13281
- Zoro # G3232736
- UPC # 12382132811
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Trim Length | 1 in |
Wire Dia. | 0.020 in |
Overall Length | 2-3/4 in |
Width | 2.7 in |
Height | 2.25 in |
Details
Max RPM. | 14000 |
Fill Material | Steel |
Application | Manufacturing |
Material Application | Steel |
Description
Weiler 2-3/4" Single Row Knot Wire Cup Brush provides heavy-duty brushing action with some flexibility. Ideal for demanding cleaning applications on relatively flat surfaces. M10 x 1.25 nut for use on right angle grinders. Provides Heavy-Duty Brushing Action with Some Flexibility. Ideal for Demanding Cleaning Applications on Relatively Flat Surfaces. . . .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Dressing Stick, SC, Medium, 6x1x1 In (61463610393)
- MIRKA Mesh Grip, Disc, 6", P180 Grit, PK50 (AC-241-180)
- RAM BOARD Surface Shields Multi-Shield 40 in. W X 54 ft. L Blue Non-Woven Fibers Surface Prep (MS4054)
- BSC PREFERRED Ultra Fine Sand Block (DFBBLOCUFN01G)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor (94081)
- WEILER Crimped Wire Cup Brush, 3" Dia., 0.014" (93243)
- WEILER Crimped Wire Cup Wire Brush, Arbor, 4" (93124)
- WEILER 2-3/4" Crimped Wire Utility Cup Brush .0118" Brass Fill 1/4" Stem (14311)
- WEILER 1 3/4" Crimped Wire Utility Cup Brush .0118" Steel Fill, 1/4" Stem (14301)
- WEILER Cup Wire Brush, 2-3/4", 0.035" (97602)
- WEILER Crimped Wire Cup Wire Brush, 2-3/4" (96272)
- Weiler Wire Cup Brushes