Shop All Wire Cup Brushes
Weiler
2-3/4" Single Row Knot Cup Brush.020" Stainless , M10x1.25 Nut
Mfr # 13253
Zoro # G3231738
product price: $34.65
/ea
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max RPM. 14000
- Trim Length 1 in
- Fill Material Stainless Steel
- Wire Dia. 0.020 in
- Overall Length 2.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 13253
- Zoro # G3231738
- UPC # 12382132538
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Trim Length | 1 in |
Wire Dia. | 0.020 in |
Overall Length | 2.6 in |
Width | 2.65 in |
Height | 2.25 in |
Details
Max RPM. | 14000 |
Fill Material | Stainless Steel |
Application | Manufacturing |
Material Application | Stainless Steel |
Description
Weiler 2-3/4" Single Row Knot Wire Cup Brush provides heavy-duty brushing action with some flexibility. Ideal for demanding cleaning applications on relatively flat surfaces. M10 x 1.25 nut for use on right angle grinders. Provide heavy duty brushing action with some flexibility. Ideal for demanding cleaning applications on relatively flat surfaces. . . .
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN ABRASIVE SUPPLY Glass Beads, 50lb., 100-170 Mesh, No.10 (GLB10017050)
- WEILER 6" x .045" TIGER ALUMINUM Type 1 Cut-Off Wheel ALU60S 7/8 A.H. (58202)
- CYCLONE MFG. Cyclone 7011 14 CFM Ceramic Nozzle (7011****)
- DEDECO SUNBURST 1" EZLOC ASSORTMENT W/BACK-UP PAD 7/KIT (1914)
- WEILER 2-3/4" Single Row Knot Wire Cup Brush .020" Bronze 5/8"-11 UNC Nut (13299)
- WEILER 1 3/4" Crimped Wire Utility Cup Brush .0118" Steel Fill, 1/4" Stem (14301)
- WEILER Single Row Wire Cup Wire Brush, Wt 1.5 Lbs Ea (12301)
- WEILER Wolverine 3" Knot Wire Cup Brush .020" Steel Fill 5/8"-11 UNC Nut (36238)
- WEILER Crimped Wire Cup Wire Brush, 3", 0.014" (96273)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor, 5" (93398)
- WEILER 6" Single Row Knot Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut (12846)
- Weiler Wire Cup Brushes