Shop All Wire Cup Brushes
Weiler
2-3/4" Single Row Knot Cup Brush.020" Stainless , 1/2"-13 UNC Nut
Mfr # 13257
Zoro # G3233731
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max RPM. 14000
- Trim Length 1 in
- Fill Material Stainless Steel
- Wire Dia. 0.020 in
- Overall Length 2.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 13257
- Zoro # G3233731
- UPC # 12382132576
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Trim Length | 1 in |
Wire Dia. | 0.020 in |
Overall Length | 2.7 in |
Height | 2.25 in |
Width | 2.7 in |
Details
Max RPM. | 14000 |
Fill Material | Stainless Steel |
Application | Manufacturing |
Material Application | Stainless Steel |
Description
Weiler 2-3/4" Single Row Knot Wire Cup Brush provides heavy-duty brushing action with some flexibility. Ideal for demanding cleaning applications on relatively flat surfaces. 1/2"-13 nut for use on right angle grinders. Provide heavy duty brushing action with some flexibility. Ideal for demanding cleaning applications on relatively flat surfaces. . . .
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Flap Disc, Type 27, 7in. dia., 40 Grit (98814)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 120, Fine (96177)
- 3M Refill Roll, 55 ft. L x 2-1/2 in., Fine (7000028208)
- SHARK INDUSTRIES 2" 24 Grit A/O Mini Grinding Discs - 25 Pk (13226)
- WEILER Crimped Wire Cup Wire Brush, 2-3/4" (96272)
- WEILER 6" Crimped Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut (14066)
- WEILER Crimped Wire Cup Wire Brush, 6", 0.020 " (93125)
- WEILER 4" Crimped Wire Cup Brush .020" Stainless Steel Fill 5/8"-11 UNC Nut (14126)
- WEILER 1 3/4" Crimped Wire Utility Cup Brush .0118" Steel Fill, 1/4" Stem (14301)
- WEILER 4" Single Row Knot Wire Cup Brush .020" Bronze 5/8"-11 UNC Nut (12776)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor (94081)
- Weiler Wire Cup Brushes