Shop All Wire Cup Brushes
Weiler
2-3/4" Single Row Knot Cup Brush.014" Stainless , 5/8"-11 UNC Nut
Mfr # 13009
Zoro # G3230301
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max RPM. 14000
- Trim Length 1 in
- Fill Material Stainless Steel
- Wire Dia. 0.014 in
- Overall Length 2-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 13009
- Zoro # G3230301
- UPC # 12382130091
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Trim Length | 1 in |
Wire Dia. | 0.014 in |
Overall Length | 2-3/4 in |
Height | 2.2 in |
Width | 2.8 in |
Details
Max RPM. | 14000 |
Fill Material | Stainless Steel |
Application | Manufacturing |
Material Application | Stainless Steel |
Description
Weiler 2-3/4" Single Row Knot Wire Cup Brush provides heavy-duty brushing action with some flexibility. Ideal for demanding cleaning applications on relatively flat surfaces. 5/8"-11 nut for use on right angle grinders. Provides very aggressive brushing while still maintaining some flexibility. Ideal for Demanding Cleaning Applications on Relatively Flat Surfaces. . . .
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, AO, 1x1x1/4 In Shank, 120G (08834131511)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Aluminum Oxide A-COOL, 80 Grit (40312)
- DRILL AMERICA 1/4"x5/8" Tree Pointed End Carbide Burr 1/4" Shank 6"OAL (DULSG1X6)
- SHAVIV Deburring Tool Set, B Series (155-00184)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor (94030)
- WEILER Crimped Wire Cup Wire Brush, 3", 0.014" (93241)
- WEILER Cup Wire Brush, 2-3/4", 0.035" (97602)
- WEILER Crimped Wire Cup Wire Brush, 4", 0.014" (93399)
- WEILER 3" Crimped Wire Cup Brush .014" Steel Fill M10x1.50 Nut (13241)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor, 4" (94121)
- WEILER 4" Crimped Wire Cup Brush .020" Steel Fill 5/8"-11 UNC Nut (14036)
- Weiler Wire Cup Brushes