Shop All Wire Cup Brushes
Weiler
2-3/4" Single Row Knot Cup Brush, Banded.014" , 5/8"-11 UNC Nut
Mfr # 13300
Zoro # G3225779
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max RPM. 12500
- Trim Length 5/8 in
- Fill Material Steel
- Wire Dia. 0.014 in
- Overall Length 2.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 13300
- Zoro # G3225779
- UPC # 12382133009
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Trim Length | 5/8 in |
Wire Dia. | 0.014 in |
Overall Length | 2.7 in |
Width | 2.65 in |
Height | 2.25 in |
Details
Max RPM. | 12500 |
Fill Material | Steel |
Application | Manufacturing |
Material Application | Steel |
Description
Weiler 2-3/4" Single Row Knot Wire Cup Brush provides heavy-duty brushing action with some flexibility. Ideal for demanding cleaning applications on relatively flat surfaces. 5/8"-11 nut for use on right angle grinders. Removable metal band around fill material to reduce the exposed trim length and light weight brush flaring at operating speed. Provides a very aggressive, controlled brushing action. Suitable for right angle grinder tool usage. . .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMABRUSH Abrasive Pad, 2 in. dia., 20 in. dia. (902001222)
- DIABLO SandNET Discs, 120 Grit (Medium) , PK25 (DND090120H25G)
- NORTON ABRASIVES Sanding Belt, Coated, 8 in W, 19 in L, P80 Grit, Coarse, Aluminum Oxide, Neon R766, Black (66261104953)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252841918)
- WEILER Crimped Wire Cup Wire Brush, 3", 0.020 " (93809)
- WEILER Wire Knot Wire Brush (12796)
- WEILER 3" Crimped Wire Cup Brush .014" Steel Fill 3/8"-24 UNF Nut (13243)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor, 6" (94028)
- WEILER 3" Crimped Wire Cup Brush .020" Bronze Fill 5/8"-11 UNC Nut (13231)
- WEILER Crimped Wire Cup Wire Brush, 5"Dia., Steel (14206)
- DICO BRUSH CUP NYALOX2-1/2""CR (541-780-2-1/2)
- Weiler Wire Cup Brushes