Shop All Paint Brushes
Weiler
2 1/4" Varnish Brush Polyester Bristle
Mfr # 40110
Zoro # G300715861
product price: $4.99
/ea
Sold in multiples of 12 for $59.88
$59.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Varnish Brush
- Bristle Material Polyester
- Brush Length 9 in
- Trim Length 2 in
- Application Facility Maintenance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 40110
- Zoro # G300715861
- UPC # 12382401108
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2 1/4" |
Brush Length | 9 in |
Trim Length | 2 in |
Brush Width | 3.2 in |
Details
Brush Style | Varnish Brush |
Bristle Material | Polyester |
Brush Thickness | 0.7 in |
Application | Facility Maintenance |
Description
Comfortable Red Plastic Handle. 1/2 in thickness. 2-1/4 in trim length. Heavily-Filled Brush. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO SuperTuff Heavy Duty Painter's Mitt with Thumb (10901)
- RICHARD 2-1/2" Oval Angle Paint Brush (80733)
- LOCTITE Rubber Protectant Color Guard, Blue, 1 gal (338128)
- SATA SPRAY EQUIPMENT REPAIR KIT JET 1000 K HVLP RP (SQ130542)
- WEILER 2" Varnish Brush Polyester Bristle (40107)
- WEILER 2" Varnish Brush Polyester Bristle (40109)
- WEILER 2" Vortec Pro Chip & Oil Brush, Black Bristle, 1-5/8" Trim Len (40163)
- WEILER 3" Vortec Pro Chip & Oil Brush, 1-3/4" Trim Len, Wood Handle (40183)
- WEILER 4" Chip & Oil Brush, 3/8" Thick, 2" Trim Len, Wood Handle (40076)
- WEILER 10 1-1/16" Oval Sash Brush, Bristle, 3" Trim Len, Plain Foam Handle (40021)
- WOOSTER Utility Paint Brush (4052)
- Weiler Paint Brushes