Shop All Flap Wheels
Weiler
2-1/2" x 1" Tiger Coated Abrasive Flap Wheel, 1/4" Stem, 80AO
Mfr # 52487
Zoro # G300942069
product price: $6.19
/ea
Sold in multiples of 10 for $61.90
$61.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Width 2.3 in
- Abrasive Material Aluminum Oxide
- Max RPM 23000
- Application Grinding; Fabrication; Tube ID Cleaning, Thread Cleaning and Deburring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 52487
- Zoro # G300942069
- UPC # 12382524876
- Country of Origin United States
- Category Flap Wheels
Dimensions
Width | 2.3 in |
Length | 2.25 in |
Height | 2.35 in |
Details
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Max RPM | 23000 |
Application | Grinding; Fabrication; Tube ID Cleaning, Thread Cleaning and Deburring |
Color | Red |
For Use With | Die Grinder; Right Angle Die Grinder |
Material Application | Steel |
Performance Level | High-Performance |
Description
Weiler Tiger premium aluminum oxide 2-1/2 inch coated abrasive flap wheels provide fast cutting and long life on steel and other metals. The 1/4 inch stem allows for easy mounting on a die grinder or right angle die grinder. The flap wheel can be dressed to conform to an application part. A solid hub construction increases balance and reduced vibration in applications such as tube ID cleaning, thread cleaning and deburring. Premium Line Provides Fast Cutting and Long Life. Can be dressed to conform to application part. A solid hub construction increases balance and reduced vibration. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Abrasive Roll, 45 yd. L, 2-3/4" W, 400 Grit (05539520332)
- NORTON ABRASIVES Straight Grinding Wheel, Type 1, 3" dia. (66243501409)
- NORTON ABRASIVES Contour Sanding Sponge, SF, PK20 (07660703076)
- PFERD 12" Standard Twist Knot Wheel - .023 CS Wire, 2" A.H. (81766)
- WEILER 3" x 1" x 80AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30727)
- WEILER 1"x1"x60AO Wolverine Coated Abrasive Flap Wheel 1/4" Stem (30720V)
- WEILER 2" x 1" Non-Woven Stem-Mounted Interleaf Flap Wheel, 320AO, 1/4" Stem (54502)
- WEILER 2" x 1" Non-Woven Stem-Mounted Interleaf Flap Wheel, 120AO, 1/4" Stem (54500)
- WEILER 1" x 1" x 40AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30719)
- WEILER 3" x 1" x 120AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30728)
- SAIT UNITED ABRASIVES NONWOVEN FW 1X1X1/4 FINE (77782)
- Weiler Flap Wheels