Shop All Wire Wheel Brushes
Weiler
2-1/2" Wire Wheel, .014" Stainless Steel Fill, 1/4" Stem
Mfr # 17935
Zoro # G200711833
Sold in multiples of 10 for $138.50
$138.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 20000
- Application Manufacturing
- Fill Material Stainless Steel
- Overall Length 2.4 in
- Wire Dia. 0.014 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 17935
- Zoro # G200711833
- UPC # 12382179359
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Overall Length | 2.4 in |
Wire Dia. | 0.014 in |
Trim Length | 5/8 in |
Face Width | 7/16 in |
Height | 1.8 in |
Width | 2.4 in |
Details
Max. RPM | 20000 |
Application | Manufacturing |
Fill Material | Stainless Steel |
Material Application | Stainless Steel |
Description
Weiler 2-1/2" Stem-Mounted Concave Crimped Wire Wheel provides a flexible brushing action for addressing corners and hard-to-reach areas on stainless steel. The permanently-attached 1/4 in stem are intended for use on CNC,/Milling/Automatic Machines, Die Grinders, Drills, Drill Presses, Right Angle Die Grinders and Straight Grinders. Although they can also be mounted onto a drill, the speed and power of that tool will decrease the effectiveness of the brush. Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire Saucer-shaped radial wheels permanently mounted on a 1/4" stem to provide flexible brushing action for addressing corners and hard-to-reach areas. Crimped wire wheels with a permanently-attached 1/4 in stem or shank are primarily intended for use on high speed die grinders. Although they can also be mounted onto a drill, the speed and power of that tool will light weight the effectiveness of the brush. Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire. .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE 4.5" dia. Type 27 Purple Extra Course Silicon Carbide Quick Change Disc (61500303047)
- METABO Flap Disc 4 1/2" Flapper Plus JUMBO 60 7/8 T29 Fiberglass (629432000)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 24in, 40 Grit (30571)
- VSM Abrasive Belt, 80 Grit, Zirc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 80 Grit, Medium, Zirconia, ZK713X (101699)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 12" (93834)
- WEILER 2" Wire Wheel, .0118" Stainless Steel Fill, 1/4" Stem (17611)
- WEILER Standard Twist Knot Wire Wheel 4", .014" Fill, 3/8"-24 UNF Nut (13110)
- WEILER 1-1/2" Dia Crimped Wire Wheel, .014" Steel Fill, 3/8" Arbor Hole (15762)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 6" (93801)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (96098)
- CENTURY DRILL & TOOL Century Drill 76048 Angle Grinder Wire Wheel 4" Dia. Steel Knot (76048)
- Weiler Wire Wheel Brushes