Shop All Wire Wheel Brushes
Weiler
2-1/2" Wire Wheel, .006" Steel Fill, 1/4" Stem
Mfr # 17612
Zoro # G300712303
product price: $17.65
/ea
Sold in multiples of 10 for $176.50
$176.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 20000
- Application Manufacturing
- Face Width 3/8 in
- Overall Length 2-1/2 in
- Trim Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 17612
- Zoro # G300712303
- UPC # 12382176129
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Face Width | 3/8 in |
Overall Length | 2-1/2 in |
Trim Length | 3/4 in |
Wire Dia. | 0.006 in |
Width | 2.5 in |
Height | 1.5 in |
Details
Max. RPM | 20000 |
Application | Manufacturing |
Fill Material | Steel |
Material Application | Steel |
Description
Weiler 2-1/2" Narrow Face Stem-Mounted Crimped Wire Wheel provides a flexible brushing action for cleaning and deburring applications on Steel. The permanently-attached 1/4 in stem are intended for use on CNC,/Milling/Automatic Machines, Die Grinders, Drills, Drill Presses, Right Angle Die Grinders and Straight Grinders. Although they can also be mounted onto a drill, the speed and power of that tool will decrease the effectiveness of the brush. Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire. Provide a Very Flexible Brushing Action. Crimped wire wheels with a permanently-attached 1/4 in stem or shank are primarily intended for use on high speed die grinders. Although they can also be mounted onto a drill, the speed and power of that tool will light weight the effectiveness of the brush. Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE MONSTER ABRASIVE CLOTH 2""X5YRD (70152)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 18 in L, 50 Grit, Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727994)
- S AND H INDUSTRIES Allsource 41167 Deadman Valve Kit W/Nozzles, Steel/Ceramic (41167)
- METABO Cutting Wheel, T1, A60TZ, 3"X0.040"X1/4" (655316000)
- WEILER 8" Tampico Wheel Brush, 2" Arbor Hole (20190)
- WEILER 4" Maximum Density Shell-Mill Holder Disc Brush .055/80CG Crimped Fill (86114)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 10" (96024)
- WEILER ROUGHNECK MAX 4" Stringer Bead Wire Wheel, .020" Fill, 5/8"-11 UNC Nut (13138)
- WEILER Wolverine 4" Knot Wire Wheel, .014", 5/8"-11 UNC Nut, Steel Wire (36212)
- WEILER 3" Dia Nylon Wheel Brush, .016" Crimped Black Nylon Fill, 1/2" (17263)
- WEILER 12" Narrow Face Wheel, .0118" Steel Fill, 1-1/4" Arbor Hole (1319)
- Weiler Wire Wheel Brushes