Shop All Wire Wheel Brushes
Weiler
2-1/2" Wire Radial Wheel, .008" Steel Fill, 1/4" Stem
Mfr # 17959
Zoro # G100712060
Sold in multiples of 10 for $125.90
$125.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 17959
- Zoro # G100712060
- UPC # 12382179595
- Country of Origin United States
- Category Wire Wheel Brushes
Description
Weiler 2-1/2" Stem-Mounted Crimped Wire Radial Wheel provides a flexible brushing action and consistent performance for demanding light-duty cleaning and deburring applications on steel. Side plates for a shorter trim length and more controlled brushing action. The permanently-attached 1/4 in stem are primarily intended for use on high speed die grinders. Although they can also be mounted onto a drill, the speed and power of that tool will decrease effectiveness of the brush. Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire. Side plates for a shorter trim length and more controlled brushing action in a stem-mounted crimped wire wheel. Crimped wire wheels with a permanently-attached 1/4 in stem or shank are primarily intended for use on high speed die grinders. Although they can also be mounted onto a drill, the speed and power of that tool will light weight the effectiveness of the brush. Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire. .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Scratch Brush, Stainless Steel Toothbrush/Inspection Brush (85055)
- SHARK INDUSTRIES Mandrel With 1/4” and 3/8” Shoulder Screw (12935)
- FLEXOVIT ROLON HOLDER HIGH PERFORMANCE (SK3002)
- FLEX-HONE TOOL BC11280 FLEX-HONE, 1.500" (38.1mm) bore, 8" OAL, 80 Grit, Silicon Carbide (SC) (BC11280)
- WEILER Burr-Rx 10" Crimped Filament Wheel Brush, .055/80CG Fill, 2" (86131)
- WEILER 2" Wire Wheel, .014" Steel Fill, 1/4" Stem (17907)
- WEILER 6" Narrow Face Wheel, .008" Steel Fill, 5/8"-1/2" Arbor Hole (1045)
- WEILER 6" Narrow Face Nylox , .022/320SC Crimped Fill, 5/8"-1/2" Arbor Hole (31121)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 2-1/2" (90854)
- WEILER 15" Narrow Face Wheel, .014" Steel Fill, 1-1/4" Arbor Hole (1349)
- WEILER Dually 6" Cleaning Brush, .023" Steel Wire Fill, 5/8"-11 UNC Double-Hex (79804)
- Weiler Wire Wheel Brushes