Shop All Brushes
Weiler
2-1/2 in W Counter Duster, 3 in L Handle, 8 in L Brush, Black, Plastic, 11 in L Overall
Mfr # 25252
Zoro # G3607777
product price: $5.65
/ea
Sold in multiples of 12 for $67.80
$67.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color Black
- Brush Length 8 in
- Handle Length 3 in
- Bristle Material Synthetic
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 8 in |
Handle Length | 3 in |
Brush Width | 2-1/2 in |
Bristle Length | 2 1/2 in |
Overall Length | 11 in |
Details
Bristle Color | Black |
Bristle Material | Synthetic |
Handle Material | Plastic |
Item | Counter Duster |
FDA Compliant | No |
Chemical Resistant | No |
Color Coding System | No |
Description
Counter Duster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Rigid Plastic Liner for Aluminum Trash Can, 20 Gallon (262006)
- SEVENTH GENERATION Disinfectant Cleaner, 13.9 fl oz (0.4 quart) Eucalyptus Spearmint & Thyme, Clear, 8 PK (SEV22981CT)
- S.M. ARNOLD BRUSH SPOKE WHEEL (AR85-630)
- TOUGH GUY 3 gal Round Bucket, 12 1/2 in Dia, White, Polypropylene (48LZ13)
- WEILER Wire Scratch Brush, .012 Carbon Steel Fill, Shoe Handle, 1 x 17 Rows (44100)
- WEILER Weiler 804-44053 Ch-39 Hand Wire Scratchbrush .012 Curved (804-44053)
- WEILER Hand Wire Scratch Brush, .012 Fill, Shoe Handle, 1 x 17 Rows (44101)
- WEILER 20" Utility Scrub Brush, Recycled PET Fill, Long Handle, Foam Block (42376)
- WEILER Bowl Brush Set, White Plastic Fill, Plastic Handle & Holder (75000)
- WEILER 2-1/2" Double Spiral Flue Brush .012 Steel Fill (44154)
- SPARTA 6 in W Multi-Level Floor Scrub Brush, Purple, Polypropylene (40422EC68)
- Weiler Brushes