Shop All Wire Wheel Brushes
Weiler
2-1/2" Dia Crimped Wire Wheel, .014" Steel Fill, 1/2"-3/8" Arbor Hole
Mfr # 15523
Zoro # G700711951
product price: $6.29
/ea
Sold in multiples of 10 for $62.90
$62.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 20000
- Trim Length 3/4 in
- Application Manufacturing
- Face Width 1/2 in
- Fill Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 15523
- Zoro # G700711951
- UPC # 12382155230
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Trim Length | 3/4 in |
Face Width | 1/2 in |
Overall Length | 2.4 in |
Wire Dia. | 0.014 in |
Width | 2.45 in |
Height | 0.85 in |
Details
Max. RPM | 20000 |
Application | Manufacturing |
Fill Material | Steel |
Material Application | Steel |
Description
Weiler 2-1/2" Small Diameter Crimped Wire Wheel Brush provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. 1/2"-3/8" arbor hole for use on die grinder, right angle die grinder and drills. Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. For use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Weiler's small diameter crimped wire wheels feature a plain arbor hole for use on a variety of portable tools and stationary machines. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIALTY DIAMOND 1/2 Inch Radius Vacuum Brazed 65mm Premium Diamond Profile Wheel with 5/8 Inch x 11 Female Threads (12RPW)
- NORTON ABRASIVES Phono Point Tool (66260195227)
- DIABLO Sanding Belt, 3" W, 18" L, 80 Grit (DCB318080S05G)
- VSM Abrasive Belt, 220 Grit, SC, 37 x 60", PK2, Coated, 37" W, 60" L, 220 Grit, Very Fine, Silicon Carbide (71405)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (96045)
- WEILER 2-1/2" Wire Wheel, .014" Steel Fill, 1/4" Stem (17620)
- WEILER 3" Wire Wheel, .008" Steel Fill, 1/4" Stem (17615)
- WEILER 3" Dia Crimped Wire Wheel, .014" Brass Fill, 1/2" Arbor Hole (29078)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 6" (93113)
- WEILER Standard Twist Knot Wire Wheel 4", .014" Steel Fill, 5/8"-11 UNC Nut (13106)
- MAKITA 4" Stringer Bead Twist Wire Wheel, 5/8"-11 (A-98485)
- Weiler Wire Wheel Brushes