Shop All Paint Brushes
Weiler
2 1/2" Angled Sash Brush Polystyrene/ Nylon Bristle
Mfr # 40011
Zoro # G900715766
product price: $11.15
/ea
Sold in multiples of 12 for $133.80
$133.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angled Sash Brush
- Bristle Material Polystyrene/ Nylon
- Brush Length 11.35 in
- Application Facility Maintenance
- Trim Length 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 40011
- Zoro # G900715766
- UPC # 123824001180
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2 1/2" |
Brush Length | 11.35 in |
Brush Width | 2.15 in |
Trim Length | 2-1/2 in |
Details
Brush Style | Angled Sash Brush |
Bristle Material | Polystyrene/ Nylon |
Brush Thickness | 0.55 in |
Application | Facility Maintenance |
Description
7/16 in thickness. 2-1/2 in trim length. Blue Foam Handle. Ideal for Trim or Cut Work Like Window Sills, Door Frames, etc. .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Spray Paint, Black, Matte, 12 Oz (331182)
- SURTEK Deck Painting Brush With Synthetic Bristles 32Mm (123351)
- LINZER Plastic 9 in. W X 15.75 in. L 1 qt Disposable Paint Tray Liner (RM410)
- ENCORE PLASTICS Paint Pail Plastic Silver 5Qt (01605)
- WEILER 2 3/4" Varnish Brush Polystyrene/ Nylon Bristle (40059)
- WEILER 3" Varnish Brush Polystyrene/ Nylon Bristle (40060)
- WEILER 2" Stencil Brush, China Bristle, 1-3/4" Trim Len (40082)
- WEILER 10 1-1/16" Oval Sash Brush, Bristle, 3" Trim Len, Plain Foam Handle (40021)
- WEILER Weiler 804-40161 1 in. Vortec Pro Chip & Oil Brush; Pack of 30 (804-40161)
- WEILER 3" Vortec Pro Chip & Oil Brush, 1-3/4" Trim Len, Wood Handle (40183)
- BRUSH RESEARCH MANUFACTURING 1" Varnish Paint Brush, Wood Handle (601G100)
- Weiler Paint Brushes