Shop All Flap Wheels
Weiler
1"x1" Tiger Coated Abrasive Flap Wheel 1/4" Stem 80AO
Mfr # 52004
Zoro # G3669830
Sold in multiples of 10 for $37.50
$37.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1"
- Grit 80
- Width 1"
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 52004
- Zoro # G3669830
- UPC # 123825200452
- Country of Origin Italy
- Category Flap Wheels
Dimensions
Diameter | 1" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Item | Abrasive Flap Wheel |
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max RPM | 30,000 rpm |
Mounting Type | 1/4" Shank |
Series | Tiger |
Description
80Ao, Tiger Coated Abrasive Flap Wheel, Abrasive Type Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Depressed Ctr Whl, 6x1/4x7/8, T27 (35632)
- NYALOX BY DICO 5/8-11 4-1/2" Wheel Brush, White (7200087)
- NORTON ABRASIVES Flap Disc, Fine, Grit 120, TY 3, 2in, Blfire (77696090169)
- ARC ABRASIVES Cr Za 3/4 X 1-1/2 X 3/16 60 (21535ZA)
- WEILER 2" x 1" Non-Woven Stem-Mounted Interleaf Flap Wheel, 180AO, 1/4" Stem (54501)
- WEILER 2" x 1" Non-Woven Stem-Mounted Interleaf Flap Wheel, 320AO, 1/4" Stem (54502)
- WEILER 1-1/2" x 1" Tiger Coated Abrasive Flap Wheel, 1/4" Stem, 80AO (52010)
- WEILER 2" x 1" Tiger Coated Abrasive Flap Wheel, 1/4"-20 Threaded Stem, 60AO (52611)
- WEILER 3" x 1" x 120AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30728)
- WEILER 3"x1" x60AO Wolverine Coated Abrasive Flap Wheel 1/4" Stem (30726V)
- PFERD 3/4" x 3/8" Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide - 180 Grit (45157)
- Weiler Flap Wheels