Shop All Mops
Weiler
19 in L Wet Mop Head, 16 oz Dry Wt, 8-Ply Cotton
Mfr # 75102
Zoro # G400712296
Sold in multiples of 12 for $93.48
$93.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Application Facility Maintenance; Grinding Applications
- Overall Length 19 in
- Overall Height 3.8 in
- Overall Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 19 in |
Overall Height | 3.8 in |
Overall Width | 9 in |
Details
Color | White |
Application | Facility Maintenance; Grinding Applications |
Description
Can be laundered. Durable and they will not scratch floors or unravel. For use with 75140, 75131, 75132 and 75130 handles and braces. Industrial grade. Ideal for All-Purpose Cleaning.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 63" Slide On Wet Mop Handle, Yellow, Fiberglass (1NFF3)
- TENNANT Vacuum Bag, 10 PK (1068846)
- DIAL PROFESSIONAL 1 gal Personal Soaps Bottle (DIA 82838)
- OLD ENGLISH Lemon Scent Lemon Oil 16 oz Liquid (6233875143)
- WEILER 24 One-Piece Deck Mop, 16 oz., 4-Ply Cotton, Industrial Grade (75110)
- WEILER 24" Dust Mop Head, Tie-On Style (75117)
- WEILER 32 oz. Wet Mop Head, 8-Ply Cotton Yarn (75105)
- WEILER 61 in L One Piece Deck Mop, 11 oz Dry Wt, 4-Ply Cotton, Industrial Grade (75109)
- WEILER 24 oz. Wet Mop Head, 8-Ply Cotton Yarn (75104)
- WEILER 20 oz. Wet Mop Head, 8-Ply Cotton Yarn (75103)
- BOARDWALK Dust Mop, White, Cotton/Synthetic (BWK1636)
- Weiler Mops