Shop All Brooms
Weiler
18" Vortec Pro Medium Sweep Strip Broom, Red Polypropylene Fill
Mfr # 25290
Zoro # G000712146
product price: $17.79
/ea
Sold in multiples of 12 for $213.48
$213.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Length 3 in
- Bristle Material Polypropylene
- Height 3.9 in
- Broom Handle Length 18 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 3 in |
Height | 3.9 in |
Broom Handle Length | 18 in |
Width | 3 in |
Details
Bristle Material | Polypropylene |
For Surface Texture | Facility Maintenance |
Description
Corrosion-resistant frame is light weight, resulting in less user fatigue. Efficient and economical, strip brooms make quick work of dirt and debris on all types of surfaces. Economy brushes provide lasting, efficient service at minimal cost. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Backpack Vacuum, 6 qt., Xover Multi-Surface Two-Piece Wand Tool Kit (107308)
- GENUINE JOE Narrow Band Medium Mop Head, Orange, PK12, GJOMOR1BCT (GJOMOR1BCT)
- NOBLES/TENNANT SQUEEGEE - FRONT .125in APEX, FITS TN (222241)
- REJUVENATE Professional Hardwood Floor Restorer (RJ128PROFG)
- WEILER 14" Medium Sweep Floor Brush Black Tampico Fill (42114)
- WEILER 18" Tampico with Wire Center Sweep (42134)
- WEILER 24" Contractor Garage Broom Maroon Polypropylene Fill Includes Brace (44587)
- WEILER 16" Street Broom, 4" Trim Len, White Polypropylene Fill, Orange Block (70211)
- WEILER 18" Perma-Sweep Floor Brush Yellow Polypropylene Fill (42165)
- WEILER 18" Medium Sweep Floor Brush Black Polypropylene Fill (42035)
- VIKAN 16 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Gray (317488)
- Weiler Brooms