Shop All Brooms
Weiler
18" Vortec Pro Fine Sweep Floor Brush, Flagged Grey Polystyrene Fill
Mfr # 77013
Zoro # G000711750
Sold in multiples of 12 for $122.28
$122.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Material Polystyrene
- Handle Length 18 in
- Application Grinding Applications
- Trim Length 3 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Handle Length | 18 in |
Trim Length | 3 in |
Width | 3 in |
Height | 3.9 in |
Details
Bristle Material | Polystyrene |
Application | Grinding Applications |
Broom Application | Facility Maintenance |
Description
Reliable and efficient sweeps at a value price. Ideal for Fine Sweeping on Smooth Surfaces. Lacquered Hardwood Block. . .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOOTREES NooTrees 108 Bamboo 2 Ply Pocket Tissue 10 x 9 Individual Sheets Per Pack (108)
- TENNANT Twister Pad, Red, Size 9", 350 rpm, PK2 (1232651)
- KIMBERLY-CLARK PROFESSIONAL Scott Essential, Coreless, 2 Ply, 800 Sheets, White, 36 PK (07001)
- MALISH Reefer Broom, 24 in, Truck Push Broom (30184SP)
- WEILER 24" Green Works Sweep Fine Grey Fill with Rubberwood Block (42355)
- WEILER 18" Fine Sweep Floor Brush Black Horsehair & Polypropylene Fill (42013)
- WEILER Small Angle Broom, Flagged Plastic Fill, 54" Overall Length (75160)
- WEILER Light Industrial Upright Broom, Corn Fill, 56" Overall Length (44009)
- WEILER 18" Vortec Pro Medium Sweep Floor Brush Tampico Fill (25231)
- WEILER Janitorial Upright Broom, Corn & Fiber Fill, 57" Overall Length (70308)
- BRUSKE PRODUCTS 17" Street Sweep, Landscape Brush, Brace, Bolt-on Hardwood Hdl (2840-CWB)
- Weiler Brooms