Shop All Brooms
Weiler
18" Garage Brush Maroon Synthetic Fill
Mfr # 42025
Zoro # G3649577
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Material Polypropylene
- Handle Length 18 in
- Broom Application Facility Maintenance
- Height 3.9 in
- Trim Length 3-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Handle Length | 18 in |
Height | 3.9 in |
Trim Length | 3-1/4 in |
Width | 3.25 in |
Details
Bristle Material | Polypropylene |
Broom Application | Facility Maintenance |
Description
Ideal for Sweeping Heavy, Caked Dirt and Debris on Rough Surfaces. Lacquered Hardwood Block. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASACK 48 Gallons Home and Yard Bags, Green (BB-2028CTN)
- ECOS PL9663/04 Pro 1 Gallon Free and Clear Hand Soap, 4PK (324PL966304)
- PURELL ADX-12 Dispenser, UV Resistant, Push-Style, 1250mL, Gray (8824-06-UV)
- TORNADO Suction Hose Dn 32 (K63911710)
- WEILER 24" Vortec Pro Coarse Sweep Strip Broom, Brown Polypropylene Fill (25295)
- WEILER 24" Vortec Pro Medium Sweep Floor Brush Tampico Fill (25232)
- WEILER 24" Green Works Sweep Medium Blue Fill with Foam Block (42353)
- WEILER 36" Garage Brush Palmyra Fill Includes Brace (42138)
- WEILER 24" Vortec Pro Garage Brush Maroon Polypropylene Fill (25239)
- WEILER Household Upright Broom, Corn & Fiber Fill, 54" Overall Length (44547)
- WEILER Janitorial Upright Broom, Corn & Fiber Fill, 57" Overall Length (70308)
- Weiler Brooms