Shop All Paint Trays & Liners
Weiler
15.5 in L, 2.9 in D, 11.25 in W
Mfr # 49010
Zoro # G500715852
product price: $7.35
/ea
Sold in multiples of 24 for $176.40
$176.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2.9 in
- Length 15.5 in
- Width 11.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 49010
- Zoro # G500715852
- UPC # 12382490102
- Country of Origin United States
- Category Paint Trays & Liners
Dimensions
Depth | 2.9 in |
Length | 15.5 in |
Width | 11.25 in |
Description
9" Galvanized Steel Tray. Rust Resistant. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 1-1/2" Angle Sash Paint Brush, Synthetic Bristle, Plastic Handle (Q3222-1 1/2)
- TITAN SPRAYER SPOT REBUILD KIT (TL19420)
- OSBORN 3/4" Flat Sash Paint Brush, Hog Hair Bristle, Lacquered Walnut Handle (0007010200)
- TRIMACO 31 In. Cardboard Paint Shield (PS1031/50)
- WEILER 14.5 in L, 3.6 in D, 11.65 in W (49011)
- LINZER Pnt Tray Bk 12X7" 1Pk (RM 007)
- ARROWORTHY Linzer Plastic 11 in. W X 15 in. L 2 qt Disposable Paint Tray Liner (RM 423)
- LEAKTITE Clear 5 gal Paint Pail (005GFNAT120)
- PREMIER Plastic Paint Tray, 1 qt, 2.5" L, 11.81" W (GPT)
- LINZER TRAY 9IN GREEN PLASTIC PAINT (RM422)
- ZORO SELECT PET Recycled Plastic Paint Tray Liner, 1/2 qt, 15" L, 3" D, 7 1/4" W (BR403-4 1/2)
- Weiler Paint Trays and Buckets