Shop All Wire Wheel Brushes
Weiler
14" High Density Standard Twist Knot Wire Wheel, .014" Steel Fill, 2"
Mfr # 8310
Zoro # G300712143
Sold in multiples of 2 for $189.58
Free Shipping & Returns
$189.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 5000
- Application Deburing, Surface Prep, Finish & Cleaning
- Face Width 3/4 in
- Fill Material Steel
- Trim Length 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 8310
- Zoro # G300712143
- UPC # 12382083106
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Face Width | 3/4 in |
Trim Length | 2-1/2 in |
Overall Length | 14 in |
Wire Dia. | 0.014 in |
Height | 1 in |
Width | 14 in |
Details
Max. RPM | 5000 |
Application | Deburing, Surface Prep, Finish & Cleaning |
Fill Material | Steel |
Material Application | Steel |
Description
Weiler 14" High Density Standard Twist Knot Wire Wheel Brush is engineered for maximum performance in production applications. Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications. 2" arbor hole for use on automated equipment such as dedicated gear deburring machines. Engineered for maximum performance in production applications. For use on automated equipment such as dedicated gear deburring machines. Knot wire wheels with an arbor hole are intended for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications. .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Cylinder, 1/4 In, 1/4 Shank (310-001936)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1x1, AO, 150G, White (07660788263)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 40 Grit, 5/8-11 (66623399137)
- ACCUSHARP Knife Sharpener, DiamondHoned Tungsten Carbide Abrasive, Plastic Handle (001C)
- WEILER Polyflex Encapsulated Brush 7", .014" Steel Fill, 5/8"-11 UNC (35216)
- WEILER Burr-Rx 14" Crimped Filament Wheel Brush, .055/80CG Fill, 2" (86140)
- WEILER Wire Wheel Wire Brush, Arbor, 10", 0.0118" (93497)
- WEILER 6" Polyflex Encapsulated Face Wheel, .0104" Steel Fill, 5/8"-1/2" (35105)
- WEILER Burr-Rx 10" Crimped Filament Wheel Brush, .043/120CG Fill, 2" (86130)
- WEILER Crimped Wire Wheel Wire Brush, Stem, 3" (93129)
- WEILER Burr-Rx 6" Narrow Face Wheel, .035/80CG Crimped Fill, 5/8"-1/2" (31136)
- Weiler Wire Wheel Brushes