Shop All Spiral Tube Brushes
Weiler
1/4" Hand Tube Brush, .005" Brass Wire Fill, 1-1/2" Brush Length
Mfr # 21139
Zoro # G400712234
Sold in multiples of 10 for $45.90
$45.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 in
- Wire Dia. 0.005 in
- Fill Material Brass
- Width 0.25 in
- Application Facility Maintenance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 21139
- Zoro # G400712234
- UPC # 12382211394
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Overall Length | 7 in |
Wire Dia. | 0.005 in |
Width | 0.25 in |
Height | 0.25 in |
Details
Fill Material | Brass |
Application | Facility Maintenance |
Description
Ideal for hand use. Straight wire fill allows for easy manual insertion into inside diameter. Loop handle. . .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur Set, Double Cut, 1/4 in, 12 pc (310-120012)
- WALTER SURFACE TECHNOLOGIES Twist Starter Kit, 2" Assort, 1/4" Arbor (04Z992)
- DYNABRADE Non-Vcuum Bcksplsh Rdius Dsc Pad, 5/8"dia (58023)
- NORTON ABRASIVES Grinding Plug w/Sq Tip, 2 in. Dia, 24 G, ZA (66253344391)
- WEILER 1-1/2" Power Tube Brush, .0104" Steel Wire Fill, 1" Brush Length (21269)
- WEILER Double Spiral Brush, Power, 0.5"dia. (91093)
- WEILER 5/16" Power Tube Brush, .005" 9/16" Brush Length (21005)
- WEILER Single Spiral Brush, Manual, 0.25"dia. (91076)
- WEILER 9/16" Power Tube Brush, .005" Steel Wire Fill, 1" Brush Length (21143)
- WEILER 1-1/4" Power Tube Brush, .008" Wire Fill, 1" Brush Length (21089)
- OSBORN Flue Brush, Round Wire, Double Spiral, 2" (0005106700)
- Weiler Spiral Tube Brushes